Micro switch Crouzet Micro switch Crouzet (633 produits)


Filtres

Masquer

Trier par  :

Trier par  :

Affichage:
CROUZET
Microswitch, Miniature, Premium, V3-83161 Series, Standard 831613, Snap action, Changeover - SPDT (form C), Quick-connect 6.3x0.8 terminals
CROUZET
Microswitch, Miniature, Premium, V3-83161 Series, High force 831611, Snap action, Changeover - SPDT (form C), Quick-connect 6.3x0.8 terminals
CROUZET
Microswitch accessory, for V3-83161/83139/V3S-83169/V3DS-8329 Series, Roller lever, 13.6 mm radius
CROUZET
Microswitch, Classic, Sealed, Rubber housing, 83123 Series, Standard, Snap action, Changeover - SPDT (form C), Cable output 2.2 m
CROUZET
Microswitch, Classic, Sealed, Rubber housing, 83123 Series, Standard, Snap action, Changeover - SPDT (form C), Cable output 0.5 m
CROUZET
Microswitch, Miniature, Sealed, V3S-83169 Series, Standard 831690, Snap action, Changeover - SPDT (form C), Wire output on right 0.5 m
CROUZET
Microswitch, Classic, Double break, Front outputs, 83109 Series, Standard 831090, Snap action, Changeover - SPDT (form Za), Solder terminals
CROUZET
Microswitch, Classic, Double break, Side outputs, 83106 Series, Standard 831060, Snap action, Changeover - SPDT (form Za), Quick-connect 6.3x0.8 terminals
CROUZET
Microswitch, Subminiature, Double break, Rear outputs, 83133 Series, Standard, Snap action, Changeover - SPDT (form Za), Solder or quick-connect 2.8x0.5 terminals
CROUZET
Microswitch accessory, for V3-83161/83139/V3S-83169/V3DS-8329 Series, Roller lever, 24.1 mm radius
CROUZET
Microswitch accessory, for V3-83161/83139/V3S-83169/V3DS-8329 Series, F dummy roller lever, 22.2 mm radius
CROUZET
Microswitch accessory, for V3-83161/83139/V3S-83169/V3DS-8329 Series, Flat lever, 25.4 mm radius
CROUZET
Microswitch, Subminiature, Sealed, V4S-8318 Series, Standard 83186, Snap action, Changeover - SPDT (form C), Wire output on right 0.5 m
CROUZET
Microswitch, Miniature, Premium, V3-83161 Series, Standard 831613, Snap action, Changeover - SPDT (form C), Solder terminals
CROUZET
Microswitch, Miniature, Sealed, Double break, 83139 Series, Oil resistant 831390, Snap action, Changeover - SPDT (form Za), 4 fixing holes, Wire output on bottom 0.5 m
CROUZET
Microswitch, Miniature, Rotary action, 83137 Series, Standard 831370, Snap action, Changeover - SPDT (form C), Quick-connect 6.3x0.8 terminals
CROUZET
Microswitch, Miniature, Sealed, Double break, 83139 Series, Standard 831395, Snap action, Changeover - SPDT (form Za), 2 fixing holes, Wire output on bottom 0.5 m
CROUZET
Microswitch accessory, for 83106/83109/83111/83112/83154 Series, Adjustable short roller lever
CROUZET
Microswitch, Classic, Double break, Side outputs, 83106 Series, Standard 831060, Snap action, Changeover - SPDT (form Za), Quick-connect 6.3x0.8 terminals, Long shaft
CROUZET
Microswitch, Miniature, Positive break, 831607 Series, Standard, Snap action, Changeover - SPDT (form C), Quick-connect 6.3x0.8 terminals
CROUZET
Microswitch, Sub-subminiature, Cylindric body, Threaded barrel, 83229 Series, Standard, Snap action, Changeover - SPDT (form C), Solder terminals
CROUZET
Microswitch, Subminiature, Premium, V4-83170 Series, Low force 831704, Snap action, Changeover - SPDT (form C), Solder terminals
CROUZET
Microswitch, Miniature, Sealed, Double break, 83139 Series, Oil resistant 831390, Snap action, Changeover - SPDT (form Za), 4 fixing holes, Wire output on bottom 0.5 m, with Pinned roller lever, 28.7 mm radius