Automate programmable Siemens sas Automate programmable Siemens sas (1046 produits)


Filtres

Masquer

Trier par  :

Trier par  :

Affichage:
SIWAREX WL270 K-S CA 350t 0,3% safe HT
SIEMENS SAS
Load cell SIWAREX WL270 K-S CA 350t 0,3% safe HT, strain gauge in compression / multi point design, rated load 350t, accuracy class 0,3%, cable length 25m, extended temperature range up to 250 degrees celsius, 4 wire, material painted steel
SIWAREX WL270 K-S CA 500t 0,1%
SIEMENS SAS
Load cell SIWAREX WL270 K-S CA 500t 0,1%, strain gauge in compression / multi point design, rated load 500t, accuracy class 0,1%, cable length 25m, 4 wire, material painted steel, degree of protection IP66
SIWAREX WL270 K-S CA 500t 0,1% Ex
SIEMENS SAS
Load cell SIWAREX WL270 K-S CA 500t 0,1% Ex, strain gauge in compression / multi point design, rated load 500t, accuracy class 0,1%, cable length 25m, 4 wire, material painted steel, degree of protection IP66, with explosion protection
SIWAREX WL270 CP-S SA 30t guide element
SIEMENS SAS
Guide element for compact mounting unit SIWAREX WL270 CP-S SA 30t Max. lateral force: 15 kN Adjusted to the mounting length one-sided or on both sides usable. Material: Stainless steel
SIWAREX WL270 K-S CA 28t 0,3% HT
SIEMENS SAS
Load cell SIWAREX WL270 K-S CA 28t 0,3% HT, strain gauge in compression / multi point design, rated load 28t, accuracy class 0,3%, cable length 15m, extended temperature range up to 250 degrees celsius, 4 wire, material painted steel, degre
SIWAREX WL270 CP-S SB 100t pressure piec
SIEMENS SAS
PRESSURE PIECE SET FOR LOAD CELL TYPE SIWAREX WL270 CP-S SB 100T MATERIAL: STAINLESS STEEL LOAD CELL NOT INCLUDED
SIWAREX WL280 RN-S SA 5t mounting unit
SIEMENS SAS
MOUNTING UNIT FOR LOAD CELLS SIWAREX WL280 RN-S SA 2T, 3.5T OR 5T INSTALLATION READY PRE-ASSEMBLED AND PREDEFINED ASSEMBLY PACKAGE WITH AN LOCKED HEAD PLATE. TOLERANCE COMPENSATION OF THE FITTING DIMENSIONS. SELF-CENTRING FORCE TRANSMISSION
SIWAREX WL280 RN-S SA 5t guide element
SIEMENS SAS
GUIDE ELEMENT FOR COMPACT MOUNTING UNIT SIWAREX WL280 RN-S SA 2 T ... 5 T MAX. LATERAL FORCE: 5 KN ADJUSTED TO THE MOUNTING LENGTH. ONE-SIDED OR ON BOTH SIDES USABLE. MATERIAL: STAINLESS STEEL
SIWAREX WL280 RN-S SA 13t guide element
SIEMENS SAS
GUIDE ELEMENT FOR COMPACT MOUNTING UNIT SIWAREX WL280 RN-S SA 10 T ... 13 T MAX. LATERAL FORCE: 10 KN ADJUSTED TO THE MOUNTING LENGTH. ONE-SIDED OR ON BOTH SIDES USABLE. MATERIAL: STAINLESS STEEL
SIWAREX WL280 RN-S SA 1t guide element
SIEMENS SAS
GUIDE ELEMENT FOR COMPACT MOUNTING UNIT SIWAREX WL280 RN-S SA 0.5 T / 1 T MAX. LATERAL FORCE: 2,5 KN ADJUSTED TO THE MOUNTING LENGTH. ONE-SIDED OR ON BOTH SIDES USABLE. MATERIAL: STAINLESS STEEL
SIWAREX WL230 SB-S CA 5t load foot
SIEMENS SAS
SIWAREX WL230 SB-S CA load foot - rated load 2.5 to 5t - steel, nickel plated =- NBR =- height-adjustable
SIWAREX WL230 SB-S CA 10t load foot
SIEMENS SAS
SIWAREX WL230 SB-S CA load foot - rated load 10t - steel, nickel plated =- NBR =- height-adjustable
SIWAREX WL230 SB-S SA 500kg C3 6m
SIEMENS SAS
Siwarex WL 230 Load Cell SB-S SA 500kg C3 - Rated Load 500kg =- Accuracy class C3 - 6m Cable length, 4 Conductor =- Material STAINLESS STEEL =- Degree of protection IP68
SIWAREX WL230 SB-S SA 500kg C3 Ex
SIEMENS SAS
Load cell SIWAREX WL230 SB-S SA 500kg C3 Ex, strain gauge in shear beam / multi point design, rated load 500kg, accuracy class C3, cable length 3m, 4 wire, material stainless steel EN 1.4542, degree of protection IP68, with explosion protec
SIWAREX WL290 DB-S CA 68t mounting silo
SIEMENS SAS
Silo mounting unit for load cell SIWAREX WL290 DB-S CA 68t Installation ready and pre-assembled mounting unit with locked top plate. Grounding cable included Material: steel, nickel-plated Load cell not included!
SIWAREX WL230 SB-S SA 1t C3 6m
SIEMENS SAS
Siwarex WL230 Load Cell SB-S SA 1t C3 Rated Load 1 t Accuracy class C3 6 m Cable length, 4 Conductor Material Stainless steel Degree of protection IP68
SIWAREX WL280 RN-S SA 10t C3
SIEMENS SAS
Load cell SIWAREX WL280 RN-S SA 10t C3, strain gauge in Ring Torsion / multi point design, rated load 10t, accuracy class C3, cable length 3m, 4 wire, material stainless steel EN 1.4542, degree of protection IP68
SIWAREX WL280 RN-S SA 13t C3 Ex
SIEMENS SAS
Load cell SIWAREX WL280 RN-S SA 13t C3 Ex, strain gauge in Ring Torsion / multi point design, rated load 13t, accuracy class C3, cable length 3m, 4 wire, material stainless steel EN 1.4542, degree of protection IP68, with explosion protecti
SIWAREX WL280 RN-S SA 60t C3
SIEMENS SAS
Load cell SIWAREX WL280 RN-S SA 60t C3, strain gauge in Ring Torsion / multi point design, rated load 60t, accuracy class C3, cable length 3m, 4 wire, material stainless steel EN 1.4542, degree of protection IP68
SIWAREX WL270 CP-S SB 100t C3
SIEMENS SAS
Load cell SIWAREX WL270 CP-S SA 100t C3, strain gauge in compression / multi point design, rated load 100t, accuracy class C3, cable length 15m, 4 wire, material stainless steel EN 1.4542, degree of protection IP68
SIWAREX WL280 RN-S SA 60kg C3
SIEMENS SAS
Load cell SIWAREX WL280 RN-S SA 60kg C3, strain gauge in Ring Torsion / multi point design, rated load 60kg, accuracy class C3, cable length 3m, 4 wire, material stainless steel EN 1.4542, degree of protection IP68
SIWAREX WL230 BB-S SA 500kg C4 Ex
SIEMENS SAS
Load cell SIWAREX WL230 BB-S SA 500kg C4 Ex, strain gauge in bending beam / multi point design, rated load 500kg, accuracy class C4, cable length 3m, 4 wire, material stainless steel EN 1.4542, degree of protection IP68, with explosion prot
SIWAREX WL230 SB-S SA 1t C3
SIEMENS SAS
Load cell SIWAREX WL230 SB-S SA 1t C3, strain gauge in shear beam / multi point design, rated load 1t, accuracy class C3, cable length 3m, 4 wire, material stainless steel EN 1.4542, degree of protection IP68
SIWAREX R zubehoer pendellager
SIEMENS SAS
SIWAREX WL280 RN-S SA self-aligning bearing base part - rated load 28t =- STAINLESS STEEL consists of: - base plate and 3 dowel pins