Downlight RZB Downlight RZB (2280 produits)


Filtres

Masquer

Trier par  :

Trier par  :

Affichage:
RZB 901717.002 TRIXY round, 9...15 W, 990...1650 lm, 830, 840, blanc, on/off
RZB
TRIXY round, 9...15 W, 990...1650 lm, 830, 840, blanc, on/off, Downlights apparents, Downlights à encastrer, D 235 H 22 HEL 25, 113°
RZB 901718.002 TRIXY round, 14...22 W, 1600...2600 lm, 830, 840, blanc, on/off
RZB
TRIXY round, 14...22 W, 1600...2600 lm, 830, 840, blanc, on/off, Downlights apparents, Downlights à encastrer, D 300 H 25 HEL 25, 113°
RZB 901717.0031 TRIXY round, 9...15 W, 990...1650 lm, 830, 840, anthracite, on/off
RZB
TRIXY round, 9...15 W, 990...1650 lm, 830, 840, anthracite, on/off, Downlights apparents, Downlights à encastrer, D 235 H 22 HEL 25, 113°
RZB 901453.002.1 TOLEDO FLAT round, 17 W, 1800 lm, 840, blanc, on/off
RZB
TOLEDO FLAT round, 17 W, 1800 lm, 840, blanc, on/off, Downlights à encastrer, D 255 H 3 HEL 31-51, 110°
RZB 901723.002 TRIXY square, 14...22 W, 1550...2550 lm, 830, 840, blanc, on/off
RZB
TRIXY square, 14...22 W, 1550...2550 lm, 830, 840, blanc, on/off, Downlights apparents, Downlights à encastrer, L 300 B 300 H 25 HEL 25, 114°
RZB 901722.002 TRIXY square, 9...15 W, 990...1700 lm, 830, 840, blanc, on/off
RZB
TRIXY square, 9...15 W, 990...1700 lm, 830, 840, blanc, on/off, Downlights apparents, Downlights à encastrer, L 235 B 235 H 22 HEL 25, 114°
TOLEDO FLAT+ round, 12...22 W, 1650...3150 lm, 830, 840, blanc, DALI
RZB
TOLEDO FLAT+ round, 12...22 W, 1650...3150 lm, 830, 840, blanc, DALI, Downlights à encastrer, D 270 H 2 HEL 40, 112°
RZB 901718.0031 TRIXY round, 14...22 W, 1600...2600 lm, 830, 840, anthracite, on/off
RZB
TRIXY round, 14...22 W, 1600...2600 lm, 830, 840, anthracite, on/off, Downlights apparents, Downlights à encastrer, D 300 H 25 HEL 25, 113°
RZB 901488.002.1 $0225 $P TOLEDO FLAT square, 21 W, 2250 lm, 840, blanc, on/off
RZB
TOLEDO FLAT square, 21 W, 2250 lm, 840, blanc, on/off Downlights à encastrer, L 300 B 300 H 3 HEL 31-51, 108°
RZB 901817.002 TOLEDO FLAT+ square, 12...23 W, 1650...3050 lm, 830, 840, blanc, on/off
RZB
TOLEDO FLAT+ square, 12...23 W, 1650...3050 lm, 830, 840, blanc, on/off, Downlights à encastrer, L 310 B 310 H 2 HEL 42, 112°
TOLEDO FLAT+ round, 12...22 W, 1650...3150 lm, 830, 840, blanc, on/off
RZB
TOLEDO FLAT+ round, 12...22 W, 1650...3150 lm, 830, 840, blanc, on/off, Downlights à encastrer, D 270 H 2 HEL 40, 112°
RZB 901723.0031 TRIXY square, 14...22 W, 1550...2550 lm, 830, 840, anthracite, on/off
RZB
TRIXY square, 14...22 W, 1550...2550 lm, 830, 840, anthracite, on/off, Downlights apparents, Downlights à encastrer, L 300 B 300 H 25 HEL 25, 114°
RZB 901844.0031 TRIXY round, 25...35 W, 3100...4450 lm, 830, 840, anthracite, on/off
RZB
TRIXY round, 25...35 W, 3100...4450 lm, 830, 840, anthracite, on/off, Downlights apparents, Downlights à encastrer, D 450 H 30 HEL 25, 113°
LEDONA round, 12...39 W, 1600...4500 lm, 930, blanc, on/off
RZB
LEDONA round, 12...39 W, 1600...4500 lm, 930, blanc, on/off, Downlights à encastrer, D 180 H 3 HEL 92, 65°
HELEDON maxi, 35 W, 3750 lm, 940, argent, on/off
RZB
HELEDON maxi, 35 W, 3750 lm, 940, argent, on/off, Downlights à encastrer, D 162 H 3 HEL 135, 31°
ANDHO midi, 31 W, 4150 lm, 840, blanc, DALI
RZB
ANDHO midi, 31 W, 4150 lm, 840, blanc, DALI, Downlights apparents, D 154 H 157, 63°
LEDONA round, 12...39 W, 1650...4750 lm, 940, blanc, DALI
RZB
LEDONA round, 12...39 W, 1650...4750 lm, 940, blanc, DALI, Downlights à encastrer, D 180 H 3 HEL 92, 65°
RZB 901797.002.1 LEDONA round, 12...39 W, 1650...4750 lm, 940, blanc, on/off
RZB
LEDONA round, 12...39 W, 1650...4750 lm, 940, blanc, on/off, Downlights à encastrer, D 180 H 3 HEL 92, 65°
TOLEDO FLAT+ square, 12...23 W, 1650...3050 lm, 830, 840, blanc, DALI
RZB
TOLEDO FLAT+ square, 12...23 W, 1650...3050 lm, 830, 840, blanc, DALI, Downlights apparents, L 310 B 310 H 70, 112°
TOLEDO FLAT+ square, 8...15 W, 1050...2100 lm, 830, 840, blanc, DALI
RZB
TOLEDO FLAT+ square, 8...15 W, 1050...2100 lm, 830, 840, blanc, DALI, Downlights à encastrer, L 230 B 230 H 2 HEL 36, 112°
LEVIDO round, 7,5 / 12 W, 670 / 1050 lm, 830, blanc, DALI
RZB
LEVIDO round, 7,5 / 12 W, 670 / 1050 lm, 830, blanc, DALI, Downlights à encastrer, D 91 H 2 HEL 95, 23°
TOLEDO FLAT+ round, 12...22 W, 1450...2800 lm, 830, 840, blanc, on/off
RZB
TOLEDO FLAT+ round, 12...22 W, 1450...2800 lm, 830, 840, blanc, on/off, Downlights à encastrer, D 270 H 2 HEL 40, 89°
LEDONA ECO round, 30 W, 2200 lm, 830, blanc, Phase-cut
RZB
LEDONA ECO round, 30 W, 2200 lm, 830, blanc, Phase-cut, Downlights à encastrer, D 230 H 2 HEL 111, 110°
TOLEDO FLAT round, 5 W, 530 lm, 840, blanc, on/off
RZB
TOLEDO FLAT round, 5 W, 530 lm, 840, blanc, on/off, Downlights à encastrer, D 148 H 2 HEL 31-51, 110°