Nouveau client ? Entrez le code promo BIENV202 valable pour votre 1ère commande et bénéficiez de 20€ HT de réduction dès 200€ d'achat HT. | En savoir plus
Contrôleur DALI Multi-Master certifié DALI-2 conforme à IEC 62386-101-103 et deux sorties DALI communiquant avec jusqu'à 128 DALI ECG Ed.1 et DALI-2, ainsi qu'avec 16 capteurs de présence DALI-2 et 16 capteurs de luminosité pou...
- DALI Multi-Master Controller with DALI-2 certification acc. to IEC 62386-101 -103 and two DALI outputs that communicate with up to 128 DALI ECG Ed.1 and DALI-2 and 16 DALI-2 presence and 16 brightness sensors
- For communication via KNX with electronic ballasts (ECG) with a DALI interface
- Support of ECG type 0, 1, 2, 3, 4, 5, 6, 7, and 8 acc. to IEC 62386 edition 1 and edition 2 (DALI-2)
- Supports presence (part 303) and brightness (part 304) DALI-2 sensors
- Support of DALI DT8 ECG for color temperature Tc Tunable White and color control RGB, RGB(W)
- IP-interface and Ethernet connection via RJ45 port
- KNX Data Secure ready
- Integrated power supply with input voltage AC 220-240 V, 50-60 Hz or DC 220-240 V for powering the gateway electronics and DALI output
- Maximum DALI output voltage of 19 V, short circuit resistant
- Incorrect voltage detection during commissioning if incorrect power line is connected to a DALI output
- Configurable 7 segment display for displaying operation mode and error messages
- Pushbutton for switching between bus and direct operating mode
- LED indicate status of direct operation, IP connection and error for each DALI output
- One pair of pushbuttons for switching On Off and dimming of all connected DALI ECG
- Configurable assignment of max. 128 DALI ECG to 128 intelligent channels with automatic group creation
- Each intelligent channel is independently controlled (switching, dimming, set dimming value, color and color temperature), offering 2 logic functions, multiple overrides, night mode, feedback for channel status and lamp failure
- Control of all connected luminaries together in broadcast mode
- Status signal and display of lamp and ECG failure per group and per DALI device
- Object to monitor device function
- Works function for switching and dimming
- One or two level timer
- Counter for switching cycles and operation hours including threshold monitoring
- Energy saving function with 32 stand-by-area analysis for activation of switch actuators
- Scene control for up to 32 DALI scenes
- 16 integrated independent 2-level-controllers for brightness control and 16 independent constant light level controllers for 1 main luminaries group and up to 4 additional luminaries groups
- 16 integrated calculators for brightness (internal and external) values
- Assignment of DALI ECG to channels groups and with test options of channels groups and scenes via DCA in ETS during commissioning of gateway
- Assignment of DALI sensors and test option of sensors via DCA in ETS
- Integrated bus coupling unit
- bus connection via bus terminal
- Maintenance-free push-in terminals for connection and through-wiring of untreated single-core, stranded or multi-core conductors, 0.5 ... 2.5 mm²
- Mounting on DIN rail EN 60715-TH35-7.5
pour voir vos prix et les stocks
N'hésitez pas à effectuer une recherche pour trouver des produits avec des caractéristiques similaires.
Multiple de vente
Code Douane
Système de bus KNX Secure-RF (Radio Fréquence)
Système de bus KNX Secure
nombre d'appareils max. par canal
Radio bidirectionnelle
Système de bus KNX-radio
Avec affichage LED
Classe de protection (IP)
tension de fonctionnement
serveur Web
visualisation
possibilité de mise à jour
dépendant du fournisseur
protocole
interface IR
interface radio
protection contre le démontage
Système de bus LON
Autres systèmes de bus
Largeur en nombre de modules
Système de bus Powernet
Système de bus radio
Système de bus KNX
Consommation d'énergie
Nbre de canaux
Type de tension
Modèle type
Type de pose