Applique et plafonnier d'extérieur Leds C4 Applique et plafonnier d'extérieur Leds C4 (1269 produits)


Applique murale E27 Max. 15W Gris urbain Aluminium
LEDS C4
Applique murale Nemesis Aluminium 90X220mm E27 Max. 15W 100-240V IP54 Gris urbain Aluminium
Applique murale LED 8,8W SW 2700-3200-4000K CRI80 830lm ON-OFF
LEDS C4
Applique murale Nemesis Slim LED 8,8W SW 2700-3200-4000K CRI80 830lm ON-OFF 220-240V IP65 Gris urbain Aluminium
Applique murale E27 Max. 15W Blanc Aluminium
LEDS C4
Applique murale Nemesis Aluminium 90X220mm E27 Max. 15W 100-240V IP54 Blanc Aluminium
Applique murale LED 10,2W 3000K CRI80 623lm ON-OFF
LEDS C4
Applique murale Wilson Square LED 10,2W 3000K CRI80 623lm ON-OFF 100-240V IP65 Gris urbain Aluminium
Applique murale LED 10,6W SW 2700-3200-4000K CRI80 1186lm ON-OFF
LEDS C4
Applique murale Nemesis LED 70X170mm LED 10,6W SW 2700-3200-4000K CRI80 1186lm ON-OFF 100-240V IP65 Gris urbain Aluminium
Applique murale LED 10W SW 2700-3200-4000K CRI80 602lm ON-OFF
LEDS C4
Applique murale Skat 200mm LED 10W SW 2700-3200-4000K CRI80 602lm ON-OFF 100-240V IP65 Gris urbain Aluminium
Applique murale E27 Max. 15W
LEDS C4
Applique murale Nemesis Aluminium 90X220mm E27 Max. 15W 100-240V IP54 Gris Aluminium
Applique murale LED 8,8W SW 2700-3200-4000K CRI80 830lm ON-OFF
LEDS C4
Applique murale Nemesis Slim LED 8,8W SW 2700-3200-4000K CRI80 830lm ON-OFF 220-240V IP65 Blanc Aluminium
Applique murale GU10 Max. 8W
LEDS C4
Applique murale Eko Single Emission GU10 Max. 8W 100-240V IP66 Gris urbain Aluminium
Applique murale LED 14,4W SW 2700-3200-4000K CRI80 792lm ON-OFF
LEDS C4
Applique murale Curie PC 260mm LED 14,4W SW 2700-3200-4000K CRI80 792lm ON-OFF 100-240V IP65 Gris Aluminium
Applique murale LED 19,2W SW 2700-3200-4000K CRI80 1816lm ON-OFF
LEDS C4
Applique murale Nemesis LED 90X220mm LED 19,2W SW 2700-3200-4000K CRI80 1816lm ON-OFF 100-240V IP65 Gris Aluminium
Applique de plafond E27 Max. 15W
LEDS C4
Applique de plafond Basic d=260mm E27 Max. 15W 100-240V IP66 Blanc Aluminium
Applique murale GU10 Max. 8W
LEDS C4
Applique murale Afrodita GU10 Single Emission GU10 Max. 8W 100-240V IP55 Blanc Aluminium
Applique murale R7s Max. 100W
LEDS C4
Applique murale Nemesis Aluminium 70X170mm R7s Max. 100W 100-240V IP44 Blanc Aluminium
Applique de plafond LED 17,6W 3000K CRI80 1118lm ON-OFF
LEDS C4
Applique de plafond Cosmos LED d=126mm LED 17,6W 3000K CRI80 1118lm ON-OFF 100-240V IP66 Blanc Aluminium
Applique murale LED 13W 3000K CRI80 758lm ON-OFF
LEDS C4
Applique murale Clous 160mm Double Emission LED 13W 3000K CRI80 758lm ON-OFF 100-240V IP66 Gris urbain Aluminium
Applique de plafond E27 2 x Max. 15W
LEDS C4
Applique de plafond Basic d=360mm E27 2 x Max. 15W 100-240V IP66 Blanc Aluminium
Applique murale LED 2,4W 4000K CRI80 186lm ON-OFF
LEDS C4
Applique murale Kössel Indirect Rectangular LED 2,4W 4000K CRI80 186lm ON-OFF 100-240V IP65 Blanc ABS + polycarbonate
Applique murale LED 10,6W SW 2700-3200-4000K CRI80 1186lm ON-OFF
LEDS C4
Applique murale Nemesis LED 70X170mm LED 10,6W SW 2700-3200-4000K CRI80 1186lm ON-OFF 100-240V IP65 Blanc Aluminium
Applique murale GU10 2 x Max. 8W
LEDS C4
Applique murale Afrodita GU10 GU10 2 x Max. 8W 100-240V IP55 Gris urbain Aluminium
Applique murale LED 8,8W SW 2700-3200-4000K CRI80 830lm ON-OFF
LEDS C4
Applique murale Nemesis Slim LED 8,8W SW 2700-3200-4000K CRI80 830lm ON-OFF 220-240V IP65 Gris Aluminium
Applique murale GU10 Max. 8W
LEDS C4
Applique murale Afrodita GU10 Single Emission GU10 Max. 8W 100-240V IP55 Gris urbain Aluminium