Interface homme machine pupitre et écran Cofiem Interface homme machine pupitre et écran Cofiem (270 produits)


Reconditionné Simatic Mp 277 10' Touch Multi Panel W. Retentive Memory 10,4' Tft
COFIEM
Reconditionné Simatic Mp 277 10' Touch Multi Panel W. Retentive Memory 10,4' Tft Display 6 Mb User Memory Config: Wincc Flexible 2005 Standard Sp1.
Reconditionné Simatic hmi tp1500 comfort, comfort panel, touch operation, 15' wi
COFIEM
Reconditionné Simatic hmi tp1500 comfort, comfort panel, touch operation, 15' widescreen tft display, 16 million colors, profinet interface, mpi/profibus dp interface, 24 mb configuration memory, wec 2013, configurable from wincc comfort v1
Reconditionné Simatic Tp177B 6' Pn/Dp Stn 265 Color-Display Mpi-/Profibus-Dp - P
COFIEM
Reconditionné Simatic Tp177B 6' Pn/Dp Stn 265 Color-Display Mpi-/Profibus-Dp - Protocol Rs485-/Rs422-/Usb - Interface Ethernet10/100 Interface Printer - Interface Slot For Mm-Card Configurable With Wincc Flexible 2005...
Reconditionné Simatic s7, td 200 text display for s7-200, 2 lines, with cable (2
COFIEM
Reconditionné Simatic s7, td 200 text display for s7-200, 2 lines, with cable (2.5m) and mounting accessories, configuration with step7-micro/win
Reconditionné Simatic hmi ktp600 basic color dp, basic panel, operation touches/
COFIEM
Reconditionné Simatic hmi ktp600 basic color dp, basic panel, operation touches/tactile, ecran 6' tft, 256 couleurs, interface mpi/profibus dp, configurable a partir de wincc flexible 2008 sp2 compact/ wincc basic v11/ step7 basic v11, cont
Reconditionné Simatic Touch Panel Tp 177A 5,7' Blue Mode Stn-Display, Mpi/Profib
COFIEM
Reconditionné Simatic Touch Panel Tp 177A 5,7' Blue Mode Stn-Display, Mpi/Profibus-Dp Interface, Configurable Wincc Flexible 2004 Compact Hsp Upwards
Reconditionné Advanced Touchscreen Panel - 640 X 480 Pixels - Vga - 7.5' - Tft L
COFIEM
Reconditionné Advanced Touchscreen Panel - 640 X 480 Pixels - Vga - 7.5' - Tft Lcd - 24 V Dc.
Reconditionné Simatic Mp 377 15' Touch Multipanel, Windows Ce 5.0 15' Color-Tft-
COFIEM
Reconditionné Simatic Mp 377 15' Touch Multipanel, Windows Ce 5.0 15' Color-Tft-Display 12 Mb User Memory Configurable From Wincc Flexible 2007
Reconditionné Small Panel With Keypad - Matrix Screen - Green - 122 X 32 Pixels
COFIEM
Reconditionné Small Panel With Keypad - Matrix Screen - Green - 122 X 32 Pixels - 24 V Dc.
Reconditionné Simatic Tp177B 6' Dp Blue Mode Stn-Display Mpi-/Profibus-Dp Protoc
COFIEM
Reconditionné Simatic Tp177B 6' Dp Blue Mode Stn-Display Mpi-/Profibus-Dp Protocol Rs485-/Rs422-/Usb Interface Printer - Interface Slot For Mmcard Configurable With Wincc Flexible 2005
Reconditionné Magelis xbtgt5330 advanced touchscreen panel - 640 x 480 pixels  -
COFIEM
Reconditionné Magelis xbtgt5330 advanced touchscreen panel - 640 x 480 pixels - vga - 10.4' - tft lcd - 24 v dc
Reconditionné Simatic hmi tp1500 comfort, comfort panel, touch operation, 15' wi
COFIEM
Reconditionné Simatic hmi tp1500 comfort, comfort panel, touch operation, 15' widescreen-tft-display, 16 mil. colors, profinet interface, mpi/profibus dp interface, 24 mb user memory, windows ce 6.0, configurable from wincc comfort v11 sp2
Reconditionné Ecran hmi tactile lcd tft 7,5 pouces, gp4100 coloré, 640 x 480pixe
COFIEM
Reconditionné Ecran hmi tactile lcd tft 7,5 pouces, gp4100 coloré, 640 x 480pixels 218 x 60 x 173 mm
Reconditionné Simatic touch panel tp 177 micro for simatic s7-200 5.7' blue mode
COFIEM
Reconditionné Simatic touch panel tp 177 micro for simatic s7-200 5.7' blue mode stn display configurable wincc flexible 2004 micro hsp upwards
Reconditionné Operator Panel Op7/Dp Lc Display, Backlit Led 4 Lines, 20 Characte
COFIEM
Reconditionné Operator Panel Op7/Dp Lc Display, Backlit Led 4 Lines, 20 Characters/Line, Simatic S7, M7, Profibus-Dp 1.5 Mbaud Ul/Csa-Listed.
Reconditionné Simatic S7, Td 200 Textdisplay For S7-200Configuration With Step7-
COFIEM
Reconditionné Simatic S7, Td 200 Textdisplay For S7-200Configuration With Step7-Micro/Win W/O Atex Certificat
Reconditionné Xbtgt Advanced Touchscreen Panel -  640 X 480 Pixels Vga - 10.4' -
COFIEM
Reconditionné Xbtgt Advanced Touchscreen Panel - 640 X 480 Pixels Vga - 10.4' - Stn Lcd - 24 V Dc
Reconditionné Small Panel With Touchscreen And Keypad - With Alphanumeric Screen
COFIEM
Reconditionné Small Panel With Touchscreen And Keypad - With Alphanumeric Screen - Green - 5 V.
Reconditionné Magelis Xbt-Hm Message Displays 4 Line By 20 Character Or 8 Line
COFIEM
Reconditionné Magelis Xbt-Hm Message Displays 4 Line By 20 Character Or 8 Line By 40 Characters Display 4 Function Keys Lcd Monochrome Matrix Backlit (240X64 Pixels) Power Supply 24Vdc Asynchronous Serial Link Rs232
Reconditionné Simatic Panel Op170B Blue Mode Stn Display Mpi-/Profibus-Dp Interf
COFIEM
Reconditionné Simatic Panel Op170B Blue Mode Stn Display Mpi-/Profibus-Dp Interface Printer Interface Slot For Cf-Card Configurable With Protool/Lite From Version V5.2+Sp2