Lecture code barres et radiofréquence Datasensing Lecture code barres et radiofréquence Datasensing (374 produits)


CAB-ETH-M10
DATASENSING
Cable, Ethernet, CAB-ETH-M10 M12-IP67 to RJ45, 10m
Enclosure, M1xx and E1xx Camera, 7' Barrel, Plastic VP,IP65/NEMA 4 (24C-AF)
DATASENSING
Enclosure, Allison Park Group Vision, M1xx and E1xx Camera, Increase Protection IP65, Lenght 7' Barrel, Plastic VP, 24C-AF
Lens, 35mm, F-Mount, M52  x 0.75 Filter Thread
DATASENSING
Lens, Navitar, F-Mount, Focal Length 35mm, M52 x 0.75 Filter Thread, 1-19712
Lens, 4.5mm, F2.0, 1/1.8' Format
DATASENSING
Lens, Edmund, C-Mount, Focal Length 4.5mm, 1/1.8' Format, F2-F11 Aperture, M58 x 0.75 Filter Thread (Male), 86-900
Enclosure, M1xx and E1xx Camera, 4.2' Barrel, Glass VP,NEMA 12 (22C-AE)
DATASENSING
Enclosure, Allison Park Group Vision, M1xx and E1xx Camera, Basic Protection IP52, Lenght 4.2' Barrel, Glass VP, 22C-AE
Protective Window (UV Absorbing) (937-LP330-M25.5)
DATASENSING
Filter, Mid Optics, Protective Window (UV Absorbing), Filter Thread M25.5, LP330-M25.5
Lens, 75mm, 2/3' Format, High-Res, Double Gauss, w/ Locks, M49 x 0.75mm Filter T
DATASENSING
Lens, Edmund, C-Mount, Focal Length 75mm, 2/3' Format, M49 x 0.75mm Filter Thread, Alta Risoluzione, Double Gauss, 54-691
Lens, 75mm, 2/3' Format, 5MP, w/ Locks, M49 x 0.75 Filter Thread
DATASENSING
Lens, Navitar, C-Mount, Focal Length 75mm, 2/3' Format, M49 x 0.75 Filter Thread, 5MP, HF75SA-1
IR Bandpass - 735nm
DATASENSING
Filter, Midopt, IR Bandpass (735nm), Filter Thread M25.5, BP735-M25.5