Micromoteur Crouzet Micromoteur Crouzet (220 produits)


Filtres

Trier par  :

Trier par  :

Affichage:
Synchronous Motor 825400 V = 220-240, Hz = 50, Dir. = 2,
CROUZET
Synchronous Direct Motor 825400 250 RPM, V = 220-240 Hz = 50 Dir. = 2, Coil = Bob.Hab
Moteurs Pas à Pas à Engrenages 829240 Dir.=2 Pas=7D5 Phase=4 R=46.Ohm Ratio=20
CROUZET
Moteurs Pas à Pas à Engrenages 829240 Dir. = 2 (Moteur Pas à Pas 829200 Pas = 7D5 Phase = 4 R = 46.Ohm, Bobine = Bob.Hab + Axes Parallèles Réducteur Ovoïde 810210, Ratio = 20, Axe = Std)
DC Brush Geared Motor 808350, Dir. = 2, 2100 RPM, VDC = 24, Ratio = 61.25
CROUZET
Industrial DC Brush Geared Motor 808350 Dir. = 2 (DC Motor 828300 2100 RPM, VDC = 24 + Parallel Shafts Gearbox RC5 810350, Ratio = 61.25)
DC Brush Geared Motor 808170, Dir. = 2, 3000 RPM, VDC = 24, Ratio = 125
CROUZET
Industrial DC Brush Geared Motor 808170 Dir. = 2 (DC Motor 828103 3000 RPM, VDC = 24 + Parallel Shafts Gearbox RC65 810370, Ratio = 125)
Synchronous Motor 825105 V = 115, Hz = 50/60, Dir. = 2,
CROUZET
Synchronous Direct Motor 825105 500/600 RPM, V = 115 Hz = 50/60 Dir. = 2, Coil = Bob.Hab
DC Brush Geared Motor 808350, Dir. = 2, 2100 RPM, VDC = 24, Ratio = 49
CROUZET
Industrial DC Brush Geared Motor 808350 Dir. = 2 (DC Motor 828300 2100 RPM, VDC = 24 + Parallel Shafts Gearbox RC5 810350, Ratio = 49)
DC Brush Geared Motor 808350, Dir. = 2, 2100 RPM, VDC = 12, Ratio = 38.28
CROUZET
Industrial DC Brush Geared Motor 808350 Dir. = 2 (DC Motor 828300 2100 RPM, VDC = 12 + Parallel Shafts Gearbox RC5 810350, Ratio = 38.28)
DC Brush Motor 898300, 3600 RPM, VDC = 48, Dir. = 2, Shaft = 8, Filter = No
CROUZET
DCmind Brush Direct Motor 898300 3600 RPM, VDC = 48 Dir. = 2, Shaft = 8 Filter = No IP65M
DC Brush Motor 898300, 3600 RPM, VDC = 24, Dir. = 2, Shaft = 8, Filter = B
CROUZET
DCmind Brush Direct Motor 898300 3600 RPM, VDC = 24 Dir. = 2, Shaft = 8 Filter = B IP65M
DC Brush Motor 898000 4000 RPM, VDC = 24, Dir. = 2, Shaft = 6, Filter = B
CROUZET
DCmind Brush Direct Motor 898000 4000 RPM, VDC = 24 Dir. = 2, Shaft = 6 Filter = B IP65M
DC Brush Motor 898100 4000 RPM, VDC = 24, Dir. = 2, Shaft = 6, Filter = B
CROUZET
DCmind Brush Direct Motor 898100 4000 RPM, VDC = 24 Dir. = 2, Shaft = 6 Filter = B IP65M
Synchronous Motor 825100 V = 115, Hz = 50/60, Dir. = 2,
CROUZET
Synchronous Direct Motor 825100 250/300 RPM, V = 115 Hz = 50/60 Dir. = 2, Coil = Bob.Hab
Synchronous Motor 823400 V = 115, Hz = 60, Dir. = CW
CROUZET
Synchronous Direct Motor 823400 720 RPM, V = 115, Hz = 60, Dir. = C W, Coil = Bob.Hab
DC Brush Geared Motor 808910, Dir.=2, 3700 RPM, VDC=24, Ratio=50, Output=Left(B)
CROUZET
Industrial DC Brush Geared Motor 808910 Dir. = 2 (DC Motor 828903 3700 RPM, VDC = 24 + Worm Gearbox RAD10 820410, Ratio = 50, Output = Left(B), Key = With)
DC Brush Geared Motor 808350, Dir. = 2, 2100 RPM, VDC = 24, Ratio = 15.31
CROUZET
Industrial DC Brush Geared Motor 808350 Dir. = 2 (DC Motor 828300 2100 RPM, VDC = 24 + Parallel Shafts Gearbox RC5 810350, Ratio = 15.31)
Synchronous Geared Motor 825140, Dir.=2, V=115, Hz=60, Ratio=150, Shaft=Std
CROUZET
Synchronous Geared Motor 825140 Dir. = 2 (Synchronous Motor 825100 300 RPM, V = 115 Hz = 60, Coil = Bob.Hab + Parallel Shafts Gearbox Ovoïde 810210, Ratio = 150, Shaft = Std)
DC Brush Geared Motor 898910, Dir.=2, 3800 RPM, VDC=24, Ratio=30, Output=Left(B)
CROUZET
DCmind Brush Geared Motor 898910 Dir. = 2 (DC Motor 898900 3800 RPM, VDC = 24 Filter = B + Worm Gearbox RAD10 810410, Ratio = 30, Output = Left(B), Key = With)
DC Brush Geared Motor 8981A1, Dir.=2, 4000 RPM, VDC=24, Filter=B, Ratio=301.68
CROUZET
DCmind Brush Geared Motor 8981A1 Dir. = 2 (DC Motor 898100 4000 RPM, VDC = 24 Filter = B + Planetary Gearbox PM42LN 810493, Ratio = 301.68, Stage = 3)
Réducteur Ovoïde 810210, Ratio = 120, Axe = Std
CROUZET
Réducteur Ovoïde 810210, Ratio = 120, Axe = Std, Pignon = 70998230, Fixation = Clips, Adapt. = 823305/823400
Synchronous Geared Motor 825294, Dir. = 2, V = 48, Hz = 50/60, Ratio = 40
CROUZET
Synchronous Geared Motor 825294 Dir. = 2 (Synchronous Motor 825204 375/450 RPM, V = 48 Hz = 50/60, Coil = Bob.Hab + Parallel Shafts Gearbox Double Ovoïde 810330, Ratio = 40)
Synchronous Geared Motor 823040, Dir. = CCW 2/5RPM V = 12, Hz = 50
CROUZET
Synchronous Geared Motor 823040, Dir. = CC W, 2/5 RPM (Synchronous Motor 823400 600 RPM, V = 12 Hz = 50, Coil = Bob.Hab + Parallel Shafts Gearbox Double Ovoïde 810330, Ratio = 1500)
Synchronous Geared Motor 823040, Dir. = CW, 1/4RPH V = 230, Hz = 50
CROUZET
Synchronous Geared Motor 823040, Dir. = C W, 1/4RPH (Synchronous Motor 823400 600 RPM, V = 230, Hz = 50, Coil = Bob.Hab + Parallel Shafts Gearbox Double Ovoïde 810330, Ratio = 144000)
Réducteur Ovoïde 810210, Ratio = 600, Axe = Std
CROUZET
Réducteur Ovoïde 810210, Ratio = 600, Axe = Std, Pignon = 70998229, Fixation = Clips, Adapt. = 823305/823400