Mobilier lumineux extérieur Integratech Mobilier lumineux extérieur Integratech (265 produits)


Led streetlight Urban 120W noir 4000K type 1
INTEGRATECH
Led streetlight Urban 120W noir 4000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W noir 4000K type 2
INTEGRATECH
Led streetlight Urban 120W noir 4000K type 2, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W noir 4000K type 3
INTEGRATECH
Led streetlight Urban 120W noir 4000K type 3, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W noir 5000K type 1
INTEGRATECH
Led streetlight Urban 120W noir 5000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W noir 5000K type 2
INTEGRATECH
Led streetlight Urban 120W noir 5000K type 2, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W noir 5000K type 3
INTEGRATECH
Led streetlight Urban 120W noir 5000K type 3, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W dark grey 4000K type 1
INTEGRATECH
Led streetlight Urban 120W dark grey 4000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:120 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W dark grey 4000K type 2
INTEGRATECH
Led streetlight Urban 120W dark grey 4000K type 2, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:120 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W dark grey 4000K type 3
INTEGRATECH
Led streetlight Urban 120W dark grey 4000K type 3, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:120 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W dark grey 5000K type 1
INTEGRATECH
Led streetlight Urban 120W dark grey 5000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:120 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W dark grey 5000K type 2
INTEGRATECH
Led streetlight Urban 120W dark grey 5000K type 2, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:120 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 120W dark grey 5000K type 3
INTEGRATECH
Led streetlight Urban 120W dark grey 5000K type 3, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:120 W, flux:13500lm, L70/B50:147568 h, L80/B10:75000 h, efficience:112,5lm/W
Led streetlight Urban 37W noir 4000K type 1
INTEGRATECH
Led streetlight Urban 37W noir 4000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W noir 4000K type 2
INTEGRATECH
Led streetlight Urban 37W noir 4000K type 2, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W noir 4000K type 3
INTEGRATECH
Led streetlight Urban 37W noir 4000K type 3, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W noir 5000K type 1
INTEGRATECH
Led streetlight Urban 37W noir 5000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W noir 5000K type 3
INTEGRATECH
Led streetlight Urban 37W noir 5000K type 3, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W dark grey 4000K type 1
INTEGRATECH
Led streetlight Urban 37W dark grey 4000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W dark grey 4000K type 2
INTEGRATECH
Led streetlight Urban 37W dark grey 4000K type 2, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W dark grey 4000K type 3
INTEGRATECH
Led streetlight Urban 37W dark grey 4000K type 3, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W dark grey 5000K type 1
INTEGRATECH
Led streetlight Urban 37W dark grey 5000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W dark grey 5000K type 2
INTEGRATECH
Led streetlight Urban 37W dark grey 5000K type 2, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 37W dark grey 5000K type 3
INTEGRATECH
Led streetlight Urban 37W dark grey 5000K type 3, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:4330lm, L70/B50:170326 h, L80/B10:75000 h, efficience:117lm/W
Led streetlight Urban 70W noir 4000K type 1
INTEGRATECH
Led streetlight Urban 70W noir 4000K type 1, mode de pose:montage vertical/latéral, classe I, IK10, IP66, puiss.:28 W, flux:8190lm, L70/B50:147568 h, L80/B10:75000 h, efficience:117lm/W