Micro switch Micro switch (811 produits)


Microswitch, Miniature, V3-83161 Series, 831611 I W3
CROUZET
Microswitch, Miniature, Premium, V3-83161 Series, High force 831611, Snap action, Changeover - SPDT (form C), Quick-connect 6.3x0.8 terminals
Microswitch, Miniature, V3-83161 Series, 831613 I W3
CROUZET
Microswitch, Miniature, Premium, V3-83161 Series, Standard 831613, Snap action, Changeover - SPDT (form C), Quick-connect 6.3x0.8 terminals
Microswitch, Miniature, 83139 Series, 831395 I B S0.5
CROUZET
Microswitch, Miniature, Sealed, Double break, 83139 Series, Standard 831395, Snap action, Changeover - SPDT (form Za), 2 fixing holes, Wire output on bottom 0.5 m
Microswitch, Classic, 83123 Series, 83123 I 2.2
CROUZET
Microswitch, Classic, Sealed, Rubber housing, 83123 Series, Standard, Snap action, Changeover - SPDT (form C), Cable output 2.2 m
Microswitch, Classic, 83109 Series, 831090 I W2
CROUZET
Microswitch, Classic, Double break, Front outputs, 83109 Series, Standard 831090, Snap action, Changeover - SPDT (form Za), Solder terminals
Microswitch, Classic, 83123 Series, 83123 I 0.5
CROUZET
Microswitch, Classic, Sealed, Rubber housing, 83123 Series, Standard, Snap action, Changeover - SPDT (form C), Cable output 0.5 m
Microswitch, Classic, 83106 Series, 831060 I W3
CROUZET
Microswitch, Classic, Double break, Side outputs, 83106 Series, Standard 831060, Snap action, Changeover - SPDT (form Za), Quick-connect 6.3x0.8 terminals
Microswitch, Subminiature, 83133 Series, 83133 I W2
CROUZET
Microswitch, Subminiature, Double break, Rear outputs, 83133 Series, Standard, Snap action, Changeover - SPDT (form Za), Solder or quick-connect 2.8x0.5 terminals
Microswitch, Miniature, V3S-83169 Series, 831690 I D0.5
CROUZET
Microswitch, Miniature, Sealed, V3S-83169 Series, Standard 831690, Snap action, Changeover - SPDT (form C), Wire output on right 0.5 m
Microswitch accessory, for V3-83161/83139/V3S/V3DS Series, LEVER 161F R22.2
CROUZET
Microswitch accessory, for V3-83161/83139/V3S-83169/V3DS-8329 Series, F dummy roller lever, 22.2 mm radius
Microswitch accessory, for V3-83161/83139/V3S/V3DS Series, LEVER 161E R24.1
CROUZET
Microswitch accessory, for V3-83161/83139/V3S-83169/V3DS-8329 Series, Roller lever, 24.1 mm radius
Microswitch accessory, for V3-83161/83139/V3S/V3DS Series, LEVER 161E R13.6
CROUZET
Microswitch accessory, for V3-83161/83139/V3S-83169/V3DS-8329 Series, Roller lever, 13.6 mm radius
Microswitch, Miniature, V3-83161 Series, 831613 I W2
CROUZET
Microswitch, Miniature, Premium, V3-83161 Series, Standard 831613, Snap action, Changeover - SPDT (form C), Solder terminals
Microswitch, Miniature, 83137 Series, 831370 I W3
CROUZET
Microswitch, Miniature, Rotary action, 83137 Series, Standard 831370, Snap action, Changeover - SPDT (form C), Quick-connect 6.3x0.8 terminals
Microswitch, Miniature, 83139 Series, 831390 I A S0.5
CROUZET
Microswitch, Miniature, Sealed, Double break, 83139 Series, Oil resistant 831390, Snap action, Changeover - SPDT (form Za), 4 fixing holes, Wire output on bottom 0.5 m
Microswitch, Subminiature, V4S-8318 Series, 83186 I FD0
CROUZET
Microswitch, Subminiature, Sealed, V4S-8318 Series, Standard 83186, Snap action, Changeover - SPDT (form C), Wire output on right 0.5 m