Cofiem Cofiem (3335 produits)


Reconditionné Unity Processor - 8 Racks (12 Slots)/16 Racks (4/6/8 Slots) - 1900
COFIEM
Reconditionné Unity Processor - 8 Racks (12 Slots)/16 Racks (4/6/8 Slots) - 1900 Ma 5 V Dc Ethernet Tcp/Ip Rj45..
Reconditionné Processeur Uny 572X4 Eth Ethernet Tcp/Ip Rj45N Serial Link  2 Fema
COFIEM
Reconditionné Processeur Uny 572X4 Eth Ethernet Tcp/Ip Rj45N Serial Link 2 Female Mini Din Rs485 19.2 Kbit/S
Reconditionné Simatic S7-200, Battery Module F. Long-Term Backup Of Data Pluggab
COFIEM
Reconditionné Simatic S7-200, Battery Module F. Long-Term Backup Of Data Pluggable In Memory Submodule Slot Of S7-22X Cpu Communication Requirements According To Article 33, Reach-Regulation: The Article Contains The Foll. Substance On The
Reconditionné Simatic S7-300 Cpu 317-2 Pn/Dp, Central Processing Unit With 1 Mb
COFIEM
Reconditionné Simatic S7-300 Cpu 317-2 Pn/Dp, Central Processing Unit With 1 Mb Working Memory, 1. Interface Mpi/Dp 12Mbit/S, 2. Interface Ethernet Profinet, With 2 Port Switch, Micro Memory Card Necessary.
Reconditionné Simatic Net, Cp 343-1 Processeur De Communication De Raccord. De S
COFIEM
Reconditionné Simatic Net, Cp 343-1 Processeur De Communication De Raccord. De Simatic S7-300 A Ind. Ethernet Via Iso Et Tcp/Ip, Profinet Io-Controller Ou Profinet Io-Device, Switch 2-Port Integre Ertec200 S7-Comm., Fetch/Write, Send/Rcv Av
Reconditionné Simatic S7-300 Cpu 315-2 Pn/Dp, Central Processing Unit With 384 K
COFIEM
Reconditionné Simatic S7-300 Cpu 315-2 Pn/Dp, Central Processing Unit With 384 Kbyte Working Memory, 1. Interface Mpi/Dp 12Mbit/S, 2. Interface Ethernet Profinet, With 2 Port Switch, Micro Memory Card Necessary.
Reconditionné Analog Input Module Modicon Premium - 4 Input Multirang 4 Eana, Ba
COFIEM
Reconditionné Analog Input Module Modicon Premium - 4 Input Multirang 4 Eana, Bas Niveau, 10V, 20Ma, 16 Bits....
Reconditionné Simatic s7-300 cpu 319-3 pn/dp, central processing unit with 2 mby
COFIEM
Reconditionné Simatic s7-300 cpu 319-3 pn/dp, central processing unit with 2 mbyte working memory, 1. interface mpi/dp 12mbit/s, 2. interface dp-master/slave, 3. interface ethernet profinet, with 2 port switch, micro memory card necessary
Reconditionné Simatic S7-300, Entrée Analogique Sm 331, À Séparation Galvanique,
COFIEM
Reconditionné Simatic S7-300, Entrée Analogique Sm 331, À Séparation Galvanique, 8 Entrées Analogiques, Résol. 9/12/14 Bits, U/I/Thermocouple/Résistance, Alarme, Diagnostic, 1X 20 Pôles Débrochage/Enfichage Avec Bus Interne Actif
Reconditionné Simatic S7, Analog Input Sm336 6 Ai, 15 Bit, Failsafe Analog Input
COFIEM
Reconditionné Simatic S7, Analog Input Sm336 6 Ai, 15 Bit, Failsafe Analog Inputs For Simatic Safety, With Hart Support, Up To Category 4 (En954-1)/ Sil3 (Iec61508)/Ple (Iso13849), 1 X 20 Pin
Reconditionné Simatic S7-300, Cpu 315-2Dp Cpu With Mpi Interface Integrated 24 V
COFIEM
Reconditionné Simatic S7-300, Cpu 315-2Dp Cpu With Mpi Interface Integrated 24 V Dc Power Supply 256 Kbyte Working Memory 2. Interface Dp-Master/Slave Micro Memory Card Necessary
Reconditionné Simatic Dp, Electronic Module For Et 200S, 2 Ai Stand. I-4Dmu 15 M
COFIEM
Reconditionné Simatic Dp, Electronic Module For Et 200S, 2 Ai Stand. I-4Dmu 15 Mm Wide, +/-20Ma, 13 Bit + Sign,4 .. 20Ma, 12 Bit For 4-Wire Transducer Cycle Time 65 Ms/Channel With Led Sf (Group Fault)