Signify Signify (400 produits)


TownGuide LED Cone Plat Clair 62P BDP100 730 DW 49,5W 7000lm IP66 IK10 100 000h
SIGNIFY
TownGuide Performer, Urban road & street light, 49.5 W, 5250 lm, 3000 K, CRI70, Distribution extensive, Classe de sécurité II, IP66, SRG6-6
TownGuide LED Cone Plat Clair 62P BDP100 730 DS 36W 3700lm IP66 IK10 100 000h
SIGNIFY
TownGuide Performer, Urban road & street light, 36.5 W, 3700 lm, 3000 K, CRI70, Distribution symétrique, Classe de sécurité II, IP66, SRG6-6
LumiStreet gen2 Mini BGP292 LED100-4S/730 II DM50 MSP 48/60S
SIGNIFY
UniStreet gen2, Road & street light, 61 W, 8600 lm, 3000 K, CRI70, Distribution semi-intensive 50, Classe de sécurité II, IP66, MSP
LumiStreet gen2 Micro BGP291 LED51-4S/730 II DM50 MSP 48/60S
SIGNIFY
UniStreet gen2, Road & street light, 32.5 W, 4524 lm, 3000 K, CRI70, Distribution semi-intensive 50, Classe de sécurité II, IP66, MSP
Accessoire - driver pour NatureConnect Daylight Tunable White W60L60
SIGNIFY
LP903 NC Daylight W60L60 PSD driver - driver 33W Tunable White pour alimentation dalle NatureConnect LP903 NC Daylight W60L60 Panel
Essential TC BR MR 19S/930 DIA OC WH401
SIGNIFY
Essentiel encastré, 3D printed, 15.4 W, D400nmm, 1817 lm, 3000 K, CRI< gt/>90, DALI, InterAct Ready, UGR19, TP(b)
Essential TC BR LP 46S/930 DIA OC WH401T102 WH
SIGNIFY
TCBRPS Essential Pendant Surface, 3D printed, 34.5 W, D580 mm, H85 mm, 4416 lm, 3000 K, CRI< gt/>90, DALI, InterAct Ready, UGR19, TP(b)
Accessoire décoratif TownTune lyre ZDP261 DR
SIGNIFY
AAA000 SERVICE PARTS OUTDOOR, IK08 5 J protection contre le vandalisme, Transparent
Essential TC BR MP 19S/930 DIA OC WH401T102 WH
SIGNIFY
Essentiel Suspendu, 3D printed, 15.4 W, D390 mm, H85 mm, 1817 lm, 3000 K, CRI< gt/>90, DALI, InterAct Ready, UGR19, TP(b)
Essential TC BR LP 46S/940 DIA OC WH401T102 WH
SIGNIFY
TCBRPS Essential Pendant Surface, 3D printed, 34.5 W, D580 mm, H85 mm, 4600 lm, 4000 K, CRI< gt/>90, DALI, InterAct Ready, UGR19, TP(b)
Essential TC BR MP 19S/940 DIA OC WH401T102 WH
SIGNIFY
TCBRPS Essential Pendant Surface, 3D printed, 15.4 W, D390 mm, H85 mm, 1890 lm, 4000 K, CRI< gt/>90, DALI, InterAct Ready, UGR19, TP(b)
Essential TC BR LS 46S/940 DIA OC WH401T102
SIGNIFY
Surface Essential, 3D printed, 34.5 W, D580 mm, H85 mm, 4600 lm, 4000 K, CRI< gt/>90, DALI, InterAct Ready, UGR19, TP(b)
TownTune lyre ZDP261 DR GO
SIGNIFY
ZDP261 TOWNTUNE ACC., IK08 5 J protection contre le vandalisme, Or