Vous avez recherché "coreline panel g6" (24 produits)


CoreLine Dalle LED IP65 600x600 RC132V G6 9840 4800lm ON/OFF UGR19 50000hL90
PHILIPS SIGNIFY
CoreLine Panel G6, ISO 14644-1 Air cleanness Class 1, 45 W, 600x600 mm, VPC, 4800 lm, 4000 K, CRI< gt/>90, UGR19
CoreLine Dalle LED 600x600 RC132V G6 Multilumen MultiCCT Dali UGR19 50000hL90
PHILIPS SIGNIFY
CoreLine Panel G6, All-in, 31 W, 22 W, 600x600 mm, VPC, 2900 lm, 3100 lm, 3350 lm, 3600 lm, 4000 lm, 4300 lm, 3000 K, 3500 K, 4000 K, DALI, UGR19
CoreLine Dalle LED 600x600 RC132V G6 Multilumen MultiCCT ON/OFFUGR19 50000hL90
PHILIPS SIGNIFY
CoreLine Panel G6, All-in, 31 W, 22 W, 600x600 mm, VPC, 2900 lm, 3100 lm, 3350 lm, 3600 lm, 4000 lm, 4300 lm, 3000 K, 3500 K, 4000 K, UGR19
CoreLine Dalle LED 1200x300 RC132V G6 Multilumen MultiCCT Dali UGR19 50000hL90
PHILIPS SIGNIFY
CoreLine Panel G6, All-in, 31 W, 22 W, 1200x300 mm, VPC, 2900 lm, 3100 lm, 3350 lm, 3600 lm, 4000 lm, 4300 lm, 3000 K, 3500 K, 4000 K, DALI, UGR19
CoreLine Dalle LED gen6 RC132V G6 43S/840 SIA W30L120 OC IA4
PHILIPS SIGNIFY
CoreLine Panel G6, 32 W, 1200x300 mm, VPC, 4300 lm, 4000 K, Sans fil, InterAct Ready, UGR19, IA4
CoreLine Dalle LED 600x600 INTERACT Capteur RC132V G6 830 UGR19 4000lm 50khL90
PHILIPS SIGNIFY
CoreLine Panel G6, 32 W, 600x600 mm, VPC, 4000 lm, 3000 K, Sans fil, InterAct Ready, UGR19, IA4
CoreLine Dalle LED 600x600 RC132V G6 29_36_43S/830_40 PSU NOC
PHILIPS SIGNIFY
CoreLine Panel G6, All-in, 31 W, 22 W, 600x600 mm, VPC, 2900 lm, 3100 lm, 3350 lm, 3600 lm, 4000 lm, 4300 lm, 3000 K, 3500 K, 4000 K, EL-ready