Vous avez recherché "coreline panel led 600x600" (20 produits)


Ledinaire SlimDownlight All in DN065B MultiCCT 830/840/865 12W 1200lm 50000h L65
PHILIPS SIGNIFY Sponsorisé
Ledinaire SlimDownlight, All-in, 12 W, D150 mm, 1200 lm, 3000 K, 4000 K, 6500 K, Angle d'ouverture de faisceau 110°, Blanc, IP20/44
Ledinaire Spot All in RS071B MultiCCT 827-830-840 60D DIM 6W 550lm IP65 Blanc
PHILIPS SIGNIFY Sponsorisé
Ledinaire Clear Accent et Clear Accent All-in, Adjustable, All-in, 6 W, 550 lm, 2700 K, 3000 K, 4000 K, Gradation à coupure de phase, Angle d'ouverture de faisceau 60°, Blanc, IP20/65
CoreLine Dalle LED IP65 600x600 RC132V G6 9840 4800lm ON/OFF UGR19 50000hL90
PHILIPS SIGNIFY
CoreLine Panel G6, ISO 14644-1 Air cleanness Class 1, 45 W, 600x600 mm, VPC, 4800 lm, 4000 K, CRI< gt/>90, UGR19
CoreLine Dalle LED 600x600 RC132V G6 Multilumen MultiCCT Dali UGR19 50000hL90
PHILIPS SIGNIFY
CoreLine Panel G6, All-in, 31 W, 22 W, 600x600 mm, VPC, 2900 lm, 3100 lm, 3350 lm, 3600 lm, 4000 lm, 4300 lm, 3000 K, 3500 K, 4000 K, DALI, UGR19
CoreLine Dalle LED 600x600 RC132V G6 Multilumen MultiCCT ON/OFFUGR19 50000hL90
PHILIPS SIGNIFY
CoreLine Panel G6, All-in, 31 W, 22 W, 600x600 mm, VPC, 2900 lm, 3100 lm, 3350 lm, 3600 lm, 4000 lm, 4300 lm, 3000 K, 3500 K, 4000 K, UGR19
CoreLine Dalle LED 600x600 INTERACT Capteur RC132V G6 830 UGR19 4000lm 50khL90
PHILIPS SIGNIFY
CoreLine Panel G6, 32 W, 600x600 mm, VPC, 4000 lm, 3000 K, Sans fil, InterAct Ready, UGR19, IA4
CoreLine Dalle LED 600x600 RC132V G6 29_36_43S/830_40 PSU NOC
PHILIPS SIGNIFY
CoreLine Panel G6, All-in, 31 W, 22 W, 600x600 mm, VPC, 2900 lm, 3100 lm, 3350 lm, 3600 lm, 4000 lm, 4300 lm, 3000 K, 3500 K, 4000 K, EL-ready
CoreLine Dalle LED UE 600x600 INTERACT RC132VG6 840 UGR19 23,5W 3600lm 50000hL90
PHILIPS SIGNIFY
CoreLine Panel G6, UltraEfficient, 23.5 W, 600x600 mm, VPC, 3600 lm, 4000 K, Sans fil, InterAct Ready, UGR19