Vous avez recherché "coreline slimdownlight" (10 produits)

Ledinaire SlimDownlight All in DN065B MultiCCT 830/840/865 12W 1200lm 50000h L65
PHILIPS SIGNIFY Sponsorisé
Ledinaire SlimDownlight, All-in, 12 W, D150 mm, 1200 lm, 3000 K, 4000 K, 6500 K, Angle d'ouverture de faisceau 110°, Blanc, IP20/44
CoreLine SlimDownlight gen4 LED DN145B 830_840 DALI 18W 2100lm 50000h L80
PHILIPS SIGNIFY
CoreLine SlimDownlight, All-in, 18 W, D205 mm, 2000 lm, 2100 lm, 3000 K, 4000 K, DALI, Texturé, IP20/44, EL-ready
CoreLine SlimDownlight gen4 LED DN145B 830_840 Interact 17,5W 2100lm 50000h L80
PHILIPS SIGNIFY
CoreLine SlimDownlight, All-in, 17.5 W, D205 mm, 2000 lm, 2100 lm, 3000 K, 4000 K, Sans fil, InterAct Ready, Texturé, IP20/44, EL-ready
CoreLine SlimDownlight gen4 LED DN145B 830_840 Interact 10W 1150lm 50000h L80
PHILIPS SIGNIFY
CoreLine SlimDownlight, All-in, 10 W, D155 mm, 1080 lm, 1150 lm, 3000 K, 4000 K, Sans fil, InterAct Ready, Texturé, IP20/44, EL-ready
CoreLine Plafonnier LED D222 DN145C G3 830 On/Off UGR28 21W 2100lm 50000h L70
PHILIPS SIGNIFY
CoreLine SlimDownlight, Surface-mounted, 21 W, D205 mm, 2100 lm, 3000 K, CRI< gt/>80, Opale, IP20/44