Fin de course électromécanique Crouzet Fin de course électromécanique Crouzet (133 produits)


Standard Levier A Galet Métal Câble 1M- UL
CROUZET
Limit switch, Classic, Compact Prewired, 'EN' Size, 8387 Series, Steel roller lever 838731, Snap action, Cable output, On side, 1 m
Standard Poussoir Métal Câble 1M- UL
CROUZET
Limit switch, Classic, Compact Prewired, 'EN' Size, 8387 Series, Metal plunger 838701, Snap action, Cable output, On side, 1 m
Limit switch, Specific, 8373 Series, 83731 I 0.5
CROUZET
Limit switch, Specific, Low Profile, 8373 Series, Protected metal plunger 83731, Snap action, Changeover - SPDT (form C), Cable output 0.5 m
Limit switch, Panel Mount, 83528 Series, 835280 I W2
CROUZET
Limit switch, Panel Mount, Door switch, Latching function, Miniature, 83528 Series, 1-pole 835280, Snap action, Changeover - SPDT (form Za), Solder terminals
Limit switch, Classic, 8387 Series, 838751 CAB LAT 2.0
CROUZET
Limit switch, Classic, Compact Prewired, 'EN' Size, 8387 Series, 90° Steel roller plunger 838751, Snap action, Cable output, On side, 2 m
Limit switch, Classic, 8387 Series, 838701 CAB AR 1.0
CROUZET
Limit switch, Classic, Compact Prewired, 'EN' Size, 8387 Series, Metal plunger 838701, Snap action, Cable output, On bottom, 1 m
Limit switch, Panel Mount, 83513 Series, 835133 I W1
CROUZET
Limit switch, Panel Mount, Double Break, Plastic plunger, 83513 Series, 2-pole 835133, Snap action, Changeover - DPDT (2 x form Za), Screw terminals
Limit switch, Specific, 8373 Series, 83733 I 1.5
CROUZET
Limit switch, Specific, Low Profile, 8373 Series, Metal plunger 83733, Snap action, Changeover - SPDT (form C), Cable output 1.5 m
Limit switch, Specific, 8373 Series, 83733 I 2.0
CROUZET
Limit switch, Specific, Low Profile, 8373 Series, Metal plunger 83733, Snap action, Changeover - SPDT (form C), Cable output 2.0 m
Ddp Environnement Severe .Standard.Poussoir En Bout. Câble 5
CROUZET
Limit switch, Specific, Premium, Plastic Housing, 83589 Series, Standard 835890, Snap action, Changeover - SPDT (form C), Cable output 0.5 m
Limit switch, Classic, 8380 Series, 838030
CROUZET
Limit switch, Classic, Miniature, Plastic Housing, 8380 Series, Rotary head with momentary action - Plug-in body 838030, Snap action, supplied without lever
Limit switch, Classic, 8384 Series, 838430
CROUZET
Limit switch, Classic, Standard, 8384 Series, Rotary head with momentary action to right and left 838430, Snap action, supplied without lever
Limit switch, Classic, 8384 Series, 838422
CROUZET
Limit switch, Classic, Standard, 8384 Series, Adjustable roller lever with idle return 838422, Snap action,
Limit switch, Specific, 83589 Series, 835898 I 0.5
CROUZET
Limit switch, Specific, Premium, Plastic Housing, 83589 Series, Dual-current 835898, Snap action, Changeover - SPDT (form C), Cable output 0.5 m
Standard Poussoir Métal Câble 3M- UL
CROUZET
Limit switch, Classic, Compact Prewired, 'EN' Size, 8387 Series, Metal plunger 838701, Snap action, Cable output, On side, 3 m
Standard Poussoir Métal A Galet Câble 6M- UL
CROUZET
Limit switch, Classic, Compact Prewired, 'EN' Size, 8387 Series, Steel roller plunger 838711, Snap action, Cable output, On side, 6 m
Standard Poussoir Métal A Galet Et Canon Fileté Câble 1M- UL
CROUZET
Limit switch, Classic, Compact Prewired, 'EN' Size, 8387 Series, Steel roller plunger - Threaded barrel 838721, Snap action, Cable output, On side, 1 m
Manual switch, Pushbutton, 832295 Series, 832295 I W2
CROUZET
Manually operated switch, Pushbutton, Sub-Subminiature, Momentary action, 832295 Series, Standard, Snap action, Changeover - SPDT (form C), Solder terminals
Limit switch, Panel Mount, 83523 Series, 835230 I W2
CROUZET
Limit switch, Panel Mount, Door switch, Latching function, Heavy duty, 83523 Series, 1-pole 835230, Snap action, Changeover - SPDT (form Za), Solder terminals
Manual switch, Pushbutton, 83547 Series, 835470 I W2 83133
CROUZET
Manually operated switch, Pushbutton, Subminiature, Momentary action, Small button, 83547 Series, 1-pole 835470, Snap action, Changeover - SPDT (form Za), Solder terminals, with 83133 microswitch
Limit switch, Panel Mount, 83522 Series, 835220 I W1
CROUZET
Limit switch, Panel Mount, Double Break, Metal plunger, 83522 Series, 1-pole 835220, Snap action, Changeover - SPDT (form Za), Screw terminals
Limit switch, Specific, 8373 Series, 83731 I 2.0
CROUZET
Limit switch, Specific, Low Profile, 8373 Series, Protected metal plunger 83731, Snap action, Changeover - SPDT (form C), Cable output 2.0 m
Limit switch, Classic, 8380 Series, 838050
CROUZET
Limit switch, Classic, Miniature, Plastic Housing, 8380 Series, Roller plunger - Plug-in body 838050, Snap action,
Limit switch, Classic, 8387 Series, 838713 CAB LAT 6.0
CROUZET
Limit switch, Classic, Compact Prewired, 'EN' Size, 8387 Series, Steel roller plunger - Low current 838713, Snap action, Cable output, On side, 6 m