Lampe LED flux non dirigé E27 E14 B22 Ledvance Lampe LED flux non dirigé E27 E14 B22 Ledvance (831 produits)


LED CLASSIC OSRAM BASE x3 CLA60 Dépolie B22d 8,5 W 827 806lm - Lot de 3
LEDVANCE
LED OSRAM - BASE - CLASSIC 60 W 827 - B22d - 200 ° - 8,5 W Equiv 60 WW - 806 lmlm - Non - Ra80 - ON/OFF x 100 000 - x3 - 2700 K - 10000 hh - Classe F
LEDV LED Classic A 60 8W 4000K 806lm IRC80 E27 Pack X5
LEDVANCE
LEDVANCE Pack X5 LED Classic A 8W 840 E27 - 806lm - 4000K - IRC80 - Blanc neutre - 10000h - Garantie 4 ans
LEDV LED Classic A 60 8W 3000K 806lm IRC80 E27 Pack X5
LEDVANCE
LEDVANCE Pack X5 LED Classic A 8W 830 E27 - 806lm - 3000K - IRC80 - Blanc chaud - 10000h - Garantie 4 ans
LEDV LED Classic A 60 8W 3000K 806lm IRC80 B22 Pack X3
LEDVANCE
LEDVANCE Pack X3 LED Classic A 8W 830 B22 - 806lm - 3000K - IRC80 - Blanc chaud - 10000h - Garantie 4 ans
LED CLASSIC LEDVANCE SUP CLA75 Fil DIM 927 E27 9,5W 1055lm IRC97
LEDVANCE
LED FIL Verre LEDVANCE - Superior Class - CLASSIC 75 927 - E27 - 300° - 9,5W Equivalence 75W - 1055lm - Gradable - Ra97 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 5 ans
LED CLASSIC LEDVANCE SUP CLA60 Comfort Dépolie 927 E27 9,4W 806lm IRC97
LEDVANCE
LED LEDVANCE - Superior Class - CLASSIC 60 927 - E27 - 180° - 9,4W Equivalence 60W - 806lm - Non Gradable - Ra90 - 2700K - 30000h - ON/OFF x 100 000 - Classe F - Garantie 5 ans
LED CLASSIC LEDVANCE PFM CLA100 Dépolie E27 13W 840 1521lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 100 840 - E27 - 200° - 13W Equivalence 100W - 1521lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LEDV LED CLA P 5.9W 827 Clair E27 806lm 2700K  300° IRC80
LEDVANCE
LEDVANCE LED CLASSIC A P 5.9W 827 Clair E27 - 806lm - 2700K - 300° - IRC80 - Blanc chaud - Verre - 15000h - Garantie 4 ans
LED CLASSIC LEDVANCE PFM CLA60 Dépolie E27 8,5W 840 806lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 60 840 - E27 - 200° - 8,5W Equivalence 60W - 806lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LEDV LED CLB P 3.4W 827 Clair E14 470lm 2700K  300° IRC80
LEDVANCE
LEDVANCE LED CLASSIC B P 3.4W 827 Clair E14 - 470lm - 2700K - 300° - IRC80 - Blanc chaud - Verre - 15000h - Garantie 4 ans
LED CLASSIC LEDVANCE PFM CLA75 Dépolie E27 10W 840 1055lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 75 840 - E27 - 200° - 10W Equivalence 75W - 1055lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LED CLASSIC LEDVANCE PFM CLA75 Fil Verre Claire E27 7,5W 827 1055lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 75 827 - E27 - 300° - 7,5W Equivalence 75W - 1055lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe D - Garantie 4 ans
LED CLASSIC LEDVANCE PFM CLA60 Dépolie B22 8,5W 827 806lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 60 827 - B22d - 200° - 8,5W Equivalence 60W - 806lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LED CLASSIC LEDVANCE PFM CLA60 Dépolie E27 8,5W 827 806lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 60 827 - E27 - 200° - 8,5W Equivalence 60W - 806lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LED CLASSIC LEDVANCE PFM Stick75 Dépolie E27 9W 840 1050lm
LEDVANCE
LED LEDVANCE - Performance Class - STICK 75 840 - E27 - 200° - 9W Equivalence 75W - 1050lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LEDV LED CLA P 11W 827 Clair E27 1521lm 2700K  300° IRC80
LEDVANCE
LEDVANCE LED CLASSIC A P 11W 827 Clair E27 - 1521lm - 2700K - 300° - IRC80 - Blanc chaud - Verre - 15000h - Garantie 4 ans
LEDV LED CLP P 3.4W 827 Clair E14 470lm 2700K  300° IRC80
LEDVANCE
LEDVANCE LED CLASSIC P P 3.4W 827 Clair E14 - 470lm - 2700K - 300° - IRC80 - Blanc chaud - Verre - 15000h - Garantie 4 ans
LED CLASSIC LEDVANCE PFM CLA150 Dépolie E27 19W 827 2452lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 150 827 - E27 - 180° - 19W Equivalence 150W - 2452lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED CLASSIC LEDVANCE PFM CLA75 Verre Dépoli E27 7,5W 840 1055lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 75 840 - E27 - 300° - 7,5W Equivalence 75W - 1055lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe D - Garantie 4 ans
LEDV LED CLA P 5.9W 840 Dépoli E27 806lm 4000K  300° IRC80
LEDVANCE
LEDVANCE LED CLASSIC A P 5.9W 840 Dépoli E27 - 806lm - 4000K - 300° - IRC80 - Blanc neutre - Verre - 15000h - Garantie 4 ans
LED CLASSIC LEDVANCE PFM CLA60 Verre Dépoli E27 6,5W 840 806lm
LEDVANCE
LED LEDVANCE - Performance Class - CLASSIC 60 840 - E27 - 300° - 6,5W Equivalence 60W - 806lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LEDV LED CLA P 5.9W 827 Clair B22d 806lm 2700K  300° IRC80
LEDVANCE
LEDVANCE LED CLASSIC A P 5.9W 827 Clair B22d - 806lm - 2700K - 300° - IRC80 - Blanc chaud - Verre - 15000h - Garantie 4 ans
LEDV LED CLP P 3.4W 827 Dépoli E27 470lm 2700K  300° IRC80
LEDVANCE
LEDVANCE LED CLASSIC P P 3.4W 827 Dépoli E27 - 470lm - 2700K - 300° - IRC80 - Blanc chaud - Verre - 15000h - Garantie 4 ans
LEDV LED CLA P 3.4W 827 Clair E27 470lm 2700K  300° IRC80
LEDVANCE
LEDVANCE LED CLASSIC A P 3.4W 827 Clair E27 - 470lm - 2700K - 300° - IRC80 - Blanc chaud - Verre - 15000h - Garantie 4 ans