Relais statique Crouzet Relais statique Crouzet (100 produits)


SSR, GN, Single Phase, Panel Mount, 50A, IN 4-32 VDC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GN50DZH, GN Series, Single Phase, Panel Mount, 50A, Input Voltage 4-32 VDC, Output Voltage 660 VAC, Zero Cross, Input & Output Protection, IP20
SSR, GNR, Single Phase, DIN Rail, 20A, IN 4-32 VDC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GNR20DCZH, GNR Series, Single Phase, DIN Rail, 20A, Input Voltage 4-32 VDC, Output Voltage 660 VAC, Zero Cross, Input & Output Protection, IP20
SSR, GNA, Single Phase, Panel Mount, 25A, IN 4-32 VDC, OUT 280 VAC, Zero Cross
CROUZET
Solid State Relay GNA25DZL, GNA Essential Series, Single Phase, Panel Mount, 25A, Input Voltage 4-32 VDC, Output Voltage 280 VAC, Zero Cross, Input Protection, Resistive Loads, IP20
SSR, GN, Single Phase, Panel Mount, 25A, IN 20-265 VAC, OUT 280 VAC, Zero Cross
CROUZET
Solid State Relay GN25AZL, GN Series, Single Phase, Panel Mount, 25A, Input Voltage 20-265 VAC, Output Voltage 280 VAC, Zero Cross, Output Protection, IP20
SSR, GNR3, 3-Phase, DIN Rail, 25A, IN 4-32 VDC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GNR25DCZH, Solid State Relay GNR3 series, 3-Phase, DIN Rail Mount, 25A, Input Voltage 4-32 VDC, Output Voltage 24-660 VAC, Zero Cross, Resistive loads
SSR, GN, Single Phase, Panel Mount, 50A, IN 20-265 VAC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GN50AZH, GN Series, Single Phase, Panel Mount, 50A, Input Voltage 20-265 VAC, Output Voltage 660 VAC, Zero Cross, Output Protection, IP20
SSR, GN3, 3-Phase, Panel Mount, 50A, IN 24-255 VAC/DC, OUT 510 VAC, S Zero Cross
CROUZET
Solid State Relay GN350ASZH, Solid State Relay GN3 series, 3-Phase, Panel Mount, 50A, Input Voltage 25-255 V AC/DC, Output Voltage 24-510 VAC, Special Zero Cross, Resistive and Inductive loads
SSR, GNR, Single Phase, DIN Rail, 30A, IN 4-32 VDC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GNR30DCZH, GNR Series, Single Phase, DIN Rail, 30A, Input Voltage 4-32 VDC, Output Voltage 660 VAC, Zero Cross, Input & Output Protection, IP20
SSR, GN, Single Phase, Panel Mount, 25A, IN 4-32 VDC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GN25DZH, GN Series, Single Phase, Panel Mount, 25A, Input Voltage 4-32 VDC, Output Voltage 660 VAC, Zero Cross, Input & Output Protection IP20
SSR, GNR+, Single Phase, DIN Rail, 45A, IN 4-32 VDC, OUT 500 VAC, Zero Cross
CROUZET
Solid State Relay GNR45DCZP, GNR+ Series, Single Phase, DIN Rail, 45A, Input Voltage 4-32 VDC, Output Voltage 500 VAC, Zero Cross, Input Protection, Ouput Protection VDR, IP20
SSR, GN+, Single Phase, Panel Mount, 25A, IN 4-32 VDC, OUT 270 VAC, Zero Cross
CROUZET
Solid State Relay GNP25DZL, GN+ Series, Single Phase, Panel Mount, 25A, Input Voltage 4-32 VDC, Output Voltage 270 VAC, Zero Cross, Output Protection VDR, IP20
SSR, GNAD, Single Phase, Panel Mount, 20A, IN 4-32 VDC, OUT 100 VDC, DC
CROUZET
Solid State Relay GNAD20DM, GNAD Series, Single Phase, Panel Mount, 20A, Input Voltage 4-32 VDC, Output Voltage 100 VDC, DC, Input Protection, IP20
SSR, GN, Single Phase, Panel Mount, 25A, IN 20-265 VAC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GN25AZH, GN Series, Single Phase, Panel Mount, 25A, Input Voltage 20-265 VAC, Output Voltage 660 VAC, Zero Cross, Output Protection, IP20
SSR, GNR, Single Phase, DIN Rail, 20A, IN 180-280 VAC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GNR20ACZH, GNR Series, Single Phase, DIN Rail, 20A, Input Voltage 180-280 VAC, Output Voltage 660 VAC, Zero Cross, Output Protection, IP20
SSR, GNR, Single Phase, DIN Rail, 30A, IN 4-32 VAC, OUT 500 VAC, Random
CROUZET
Solid State Relay GNR25DCRH, GNR Series, Single Phase, DIN Rail, 30A, Input Voltage 4-32 VAC, Output Voltage 500 VAC, Random, Input Protection, Output Protection VDR/RC, IP20
SSR, GNA, Single Phase, Panel Mount, 90A, IN 4-32 VDC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GNA90DZH, GNA Essential Series, Single Phase, Panel Mount, 90A, Input Voltage 4-32 VDC, Output Voltage 660 VAC, Zero Cross, Input Protection, Resistive Loads, IP20
Accessoire pour SSR, Kit d'assemblage pour Dissipateur Thermique 26532764N
CROUZET
Accessoire de Relais Statiques, Kit d'assemblage pour Dissipateur Thermique 26532764N, Montage sur Panneau
SSR, GN, Single Phase, Panel Mount, 25A, IN 4-32 VDC, OUT 280 VAC, Random
CROUZET
Solid State Relay GN25DRL, GN Series, Single Phase, Panel Mount, 25A, Input Voltage 4-32 VDC, Output Voltage 280 VAC, Random, Input & Output Protection, IP20
SSR, GN, Single Phase, Panel Mount, 50A, IN 18-36 VAC, OUT 660 VAC, Zero Cross
CROUZET
Solid State Relay GN50CZH, GN Series, Single Phase, Panel Mount, 50A, Input Voltage 18-36 VAC, Output Voltage 660 VAC, Zero Cross, Output Protection, IP20
SSR, GN, Single Phase, Panel Mount, 25A, IN 4-32 VDC, OUT 280 VAC, Zero Cross
CROUZET
Solid State Relay GN25DZL, GN Series, Single Phase, Panel Mount, 25A, Input Voltage 4-32 VDC, Output Voltage 280 VAC, Zero Cross, Input & Output Protection, IP20
SSR, GNR+, Single Phase, DIN Rail, 30A, IN 180-280 VAC, OUT 500 VAC, Zero Cross
CROUZET
Solid State Relay GNR30ACZP, GNR+ Series, Single Phase, DIN Rail, 30A, Input Voltage 180-280 VAC, Output Voltage 500 VAC, Zero Cross, Output Protection VDR, IP20