Lampe LED capsule G9 G4 Gu6.5 GY6.35 G6.35 Ledvance Lampe LED capsule G9 G4 Gu6.5 GY6.35 G6.35 Ledvance (41 produits)


LED PIN30 PFM G9 2,6W 827 320lm claire LEDVANCE
LEDVANCE
LED LEDVANCE - Performance Class - LED PIN30 827 - G9 - 2,6W - 320lm - Ra80 - 2700K - Classe E - Dimension 43x14mm - ON/OFF x 100 000 - 15 000 h - Garantie 4 ans
LED PIN30 PFM G9 2,6W 840 320lm claire LEDVANCE
LEDVANCE
LED LEDVANCE - Performance Class - LED PIN30 840 - G9 - 2,6W - 320lm - Ra80 - 4000K - Classe E - Dimension 43x14mm - ON/OFF x 100 000 - 15 000 h - Garantie 4 ans
LED PIN 40 4.2W 840 G9
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 40 840 - G9 - 300° - 4,2W Equivalence 40W - 470lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED PIN 40 4.2W 827 G9
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 40 827 - G9 - 300° - 4,2W Equivalence 40W - 470lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED P G4 2.6W 827
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 28 827 - G4 - 320° - 2,2W Equivalence 28W - 300lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED P G4 MICRO 1W 827
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LED MICRO PIN 28 827 - G4 - 320° - 1W Equivalence 10W - 100lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LED GY6.35 40 4W 827
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 40 827 - GY6.35 - 320° - 3.3W Equivalence 40W - 470lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED GY6.35 28 2.6W 827
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 28 827 - GY6.35 - 320° - 2,2W Equivalence 28W - 300lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED PIN 30 3W 827 G9
LEDVANCE
LED LEDVANCE - Performance Class DIM - SPECIAL LEDPIN 30 827 - G9 - 300° - 3W Equivalence 30W - 320lm - Gradable - Ra80 - 2700K - 25000h - ON/OFF x 100 000 - Classe F - Garantie 5 ans
LED P G4 1.8W 827
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 20 827 - G4 - 320° - 1,5W Equivalence 20W - 200lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED PIN 20 1.9W 827 G9
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 20 827 - G9 - 300° - 1,9W Equivalence 20W - 200lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LED SPECIAL PIN40 OSRAM G9 Dépolie 4,2W 827 430lm
LEDVANCE
LED OSRAM - - SPECIAL LEDPIN 37 827 - G9 - 300° - 4,2W Equivalence 37W - 430lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 3 ans
OSRAM LED PIN G9 Parathom Cl 320lm 840 2,6W
LEDVANCE
LED OSRAM - PARATHOM - SPECIAL LEDPIN 30 Claire - G9 - 2,6W - 320lm - Non Gradable - ø15 x 47mm - ON/OFF x 100 000 - 4000K - 15000h - Classe E - Garantie 3 ans
OSRAM LED PIN G4 Claire 300lm 827 2,6W 12V
LEDVANCE
LED OSRAM - PARATHOM - SPECIAL LEDPIN 30 Claire - G4 - 12V - 2,6W - 300lm - Non Gradable - ø14 x 40mm - ON/OFF x 100 000 - 2700K - 15000h - Classe F - Garantie 4 ans
LED PIN 40 4W 827 G9
LEDVANCE
LED LEDVANCE - Performance Class DIM - SPECIAL LEDPIN 40 827 - G9 - 320° - 4W Equivalence 40W - 470lm - Gradable - Ra80 - 2700K - 25000h - ON/OFF x 100 000 - Classe E - Garantie 5 ans
LED SPECIAL PIN20 OSRAM G9 Dépolie 1,9W 827 180lm
LEDVANCE
LED OSRAM - - SPECIAL LEDPIN 19 827 - G9 - 300° - 1,9W Equivalence 19W - 180lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LED PIN CL 0,6=5W 827 12V G4       OSRAM
LEDVANCE
LED PIN 12 V - Broche - 33.00 mm - Clair - G4 - 0,6 W - 55 lm - 2700 K - Classe G - 15000 h - Garantie 3 ans
LED SPECIAL PIN50 LEDVANCE PFM G9 Claire 4,5W 827 600lm
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 40 827 - G9 - 300° - 4,2W Equivalence 40W - 470lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED G4 20 2W 827
LEDVANCE
LED LEDVANCE - Performance Class DIM - SPECIAL LEDPIN 20 827 - G4 - 320° - 2W Equivalence 20W - 200lm - Gradable - Ra80 - 2700K - 25000h - ON/OFF x 100 000 - Classe F - Garantie 5 ans
LED SPECIAL PIN50 LEDVANCE PFM G9 Claire 4,5W 840 600lm
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 50 840 - G9 - 320° - 4,8W Equivalence 50W - 600lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED PIN 40 DIMMABLE 3.8W 470lm 827 Claire GY6.35 P Ledvance
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LEDPIN 40 827 DIM- GY6.35 - 3,8W Equivalence 40W - 470lm - Gradable - Ra80 - 2700K - 20000h - ON/OFF x 100 000 - Classe E - Garantie 5 ans
LED PIN 20 320° DIM 2W 200lm 840 Claire G4 OSRAM
LEDVANCE
LED PIN 12 V DIM - Broche - 38.00 mm - Clair - G4 - 2 W - 200 lm - 4000 K - Classe F - 25000 h - Garantie 4 ans- OSRAM
LED SPECIAL PIN30 OSRAM G9 Dépolie 2,6W 827 290lm
LEDVANCE
LED OSRAM - - SPECIAL LEDPIN 28 827 - G9 - 300° - 2,6W Equivalence 28W - 290lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 3 ans