Lampe LED capsule G9 G4 Gu6.5 GY6.35 G6.35 Lampe LED capsule G9 G4 Gu6.5 GY6.35 G6.35 (135 produits)


LEDV LED PIN G9 P 2.6W 827  G9 - 320 lm - 2700 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - LED PIN30 827 - G9 - 2,6W - 320lm - Ra80 - 2700K - Classe E - Dimension 43x14mm - ON/OFF x 100 000 - 15 000 h - Garantie 4 ans
LEDV LED PIN G9 P 2.6W 840  G9 - 320 lm - 4000 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - LED PIN30 840 - G9 - 2,6W - 320lm - Ra80 - 4000K - Classe E - Dimension 43x14mm - ON/OFF x 100 000 - 15 000 h - Garantie 4 ans
LEDV LED PIN G9 P 4.2W 840  G9 - 470 lm - 4000 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - SPECIAL LEDPIN 40 840 - G9 - 300° - 4,2W Equivalence 40W - 470lm - Non Gradable - Ra80 - 4000K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LEDV LED PIN G9 P 4.2W 827  G9 - 470 lm - 2700 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - SPECIAL LEDPIN 40 827 - G9 - 300° - 4,2W Equivalence 40W - 470lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LEDV LED PIN 12V P 2.2W 827  G4 - 300 lm - 2700 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - SPECIAL LEDPIN 28 827 - G4 - 320° - 2,2W Equivalence 28W - 300lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LED P G4 MICRO 1W 827
LEDVANCE
LED LEDVANCE - Performance Class - SPECIAL LED MICRO PIN 28 827 - G4 - 320° - 1W Equivalence 10W - 100lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
Lpe LED 12-24V G4 2W 210lm 3000K ultra plate 15000H
ARIC
Lampe LED 12-24V G4 2W 210lm 280° 3000K 15000H ultra plate, elle peut servir de lampe de rechange pour les gammes S307 et S1200
LEDV LED PIN 12V P 3.3W 827  GY6.35 - 470 lm - 2700 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - SPECIAL LEDPIN 40 827 - GY6.35 - 320° - 3.3W Equivalence 40W - 470lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
LEDV LED PIN 12V P 2.2W 827  GY6.35 - 300 lm - 2700 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - SPECIAL LEDPIN 28 827 - GY6.35 - 320° - 2,2W Equivalence 28W - 300lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
CorePro Capsule LED G9 4-40W 827 Gradable 480lm 15000h
PHILIPS SIGNIFY
Lampes CorePro LEDcapsule G9 - LED-lamp/Multi-LED - Consommation électrique: 4 W - Classe d'efficacité énergétique: E
LEDV LED PIN G9 DIM P 3W 827  G9 - 320 lm - 2700 K - IRC80
LEDVANCE
LED LEDVANCE - Performance DIM - SPECIAL LEDPIN 30 827 - G9 - 300° - 3W Equivalence 30W - 320lm - Gradable - Ra80 - 2700K - 25000h - ON/OFF x 100 000 - Classe F - Garantie 5 ans
LED Compact G9 230V-240V 5W 2700K 600lm (48W) Gradable Clair 300° 18x57mm
BAILEY
BAI Lampe LED Compacte culot G9 230V-240V 5W 2700K 600lm (48W) Gradable Claire 300° 18x57mm
CorePro Capsule LED G9 4,8-60W 827 570lm 15000h
PHILIPS SIGNIFY
Lampes CorePro LEDcapsule G9 - LED-lamp/Multi-LED - Consommation électrique: 4.8 W - Classe d'efficacité énergétique: E
LEDV LED PIN 12V P 1.5W 827  G4 - 200 lm - 2700 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - SPECIAL LEDPIN 20 827 - G4 - 320° - 1,5W Equivalence 20W - 200lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe E - Garantie 4 ans
CorePro Capsule LED G9 2,7-25W 827 Gradable 300lm 15000h
PHILIPS SIGNIFY
Lampes CorePro LEDcapsule G9 - LED-lamp/Multi-LED - Consommation électrique: 2.7 W - Classe d'efficacité énergétique: E
LEDV LED PIN G9 P 1.9W 827  G9 - 200 lm - 2700 K - IRC80
LEDVANCE
LED LEDVANCE - Performance - SPECIAL LEDPIN 20 827 - G9 - 300° - 1,9W Equivalence 20W - 200lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 4 ans
LED Compact G9 Verre 230-240V 4.2W 470lm (40W) 2700K Gradable Clair 16x63mm
BAILEY
BAI LED Compact G9 Verre 230-240V 4.2W 470lm (40W) 2700K Gradable Clair 16x63mm Lampe LED
LED SPECIAL PIN40 OSRAM G9 Dépolie 4,2W 827 430lm
LEDVANCE
LED OSRAM - - SPECIAL LEDPIN 37 827 - G9 - 300° - 4,2W Equivalence 37W - 430lm - Non Gradable - Ra80 - 2700K - 15000h - ON/OFF x 100 000 - Classe F - Garantie 3 ans