Contrôle de mouvement motion Crouzet Contrôle de mouvement motion Crouzet (91 produits)


SQ57 Motor 66 W 12-48 VDC + Drive SMi21 + Gearbox RAD10 Ratio 30
CROUZET
DCmind Brushless Geared Motor 801410 SMi21 66 W (Brushless Motor 801400, Speed = 4000 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298011 + Worm Gearbox RAD10 810410, Ratio = 30, Output = Left(B), Key = With)
SQ57 Motor 100 W 12-32VDC + Drive TNi21 0-10 V + Gearbox P62 - 2 st. Ratio 45.56
CROUZET
DCmind Brushless Geared Motor 801896 TNi21 100 W (Brushless Motor 801800, Speed=4000 RPM (at 24V), VDC=12-32, Reg.Loop=4_Quadrant, Speed.Driv=0-10V, Torque.Driv=0-10V, Program=79298071 + Planetary Gearbox PM62 810496, Ratio=45.56, Stage=2)
SQ57 Motor 150 W 12-48 VDC + Drive SMi21 CANopen
CROUZET
DCmind Brushless Direct Motor 802803 SMi21, CANopen 150 W, Speed = 3050 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298034
SQ57 Motor 66 W 12-32 VDC + Drive TNi21 PWM + M16 Connector
CROUZET
DCmind Brushless Direct Motor 801400 TNi21, 66 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = PWM, Program = 79298042, Junction = M16
SQ57 Motor 100 W 12-32 VDC + Drive TNi21 PWM
CROUZET
DCmind Brushless Direct Motor 801800 TNi21, 100 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = PWM, Program = 79298070
SQ57 Motor 150 W 12-32 VDC + Drive TNi21 0-10 V
CROUZET
DCmind Brushless Direct Motor 802800 TNi21, 150 W, Speed = 3950 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = 0-10 V, Torque.Driv = 0-10 V, Program = 79298043
SQ57 Motor 150 W 12-48 VDC + Drive SMi21
CROUZET
DCmind Brushless Direct Motor 802800 SMi21, 150 W, Speed = 3050 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298014
SQ57 Motor 66 W 12-32 VDC + Drive TNi21 0-10 V + M16 Connector
CROUZET
DCmind Brushless Direct Motor 801400 TNi21, 66 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = 0-10 V, Torque.Driv = 0-10 V, Program = 79298041, Junction = M16
SQ57 Motor 100 W 12-48 VDC + Drive SMi21 + Brake
CROUZET
DCmind Brushless Direct Motor 801800 SMi21, 100 W, Speed = 3500 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298013, Brake = FM_0.5 Nm
SQ57 Motor 100 W 12-32 VDC + Drive TNi21 0-10 V + M16 Connector
CROUZET
DCmind Brushless Direct Motor 801800 TNi21, 100 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = 0-10 V, Torque.Driv = 0-10 V, Program = 79298071, Junction = M16
SQ57 Motor 100 W 12-32 VDC + Drive TNi21 0-10 V
CROUZET
DCmind Brushless Direct Motor 801800 TNi21, 100 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = 0-10 V, Torque.Driv = 0-10 V, Program = 79298071
SQ57 Motor 66 W 12-48 VDC + Drive SMi21 + Brake
CROUZET
DCmind Brushless Direct Motor 801400 SMi21, 66 W, Speed = 4000 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298011, Brake = FM_0.5 Nm
SQ57 Motor 150 W 12-48 VDC + Drive SMi21 + Brake
CROUZET
DCmind Brushless Direct Motor 802800 SMi21, 150 W, Speed = 3050 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298014, Brake = FM_0.5 Nm
SQ57 Motor 150 W 12-32 VDC + Drive TNi21 PWM
CROUZET
DCmind Brushless Direct Motor 802800 TNi21, 150 W, Speed = 3950 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = PWM, Program = 79298044
SQ57 Motor 66 W 12-32 VDC + Drive TNi21 0-10 V
CROUZET
DCmind Brushless Direct Motor 801400 TNi21, 66 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = 0-10 V, Torque.Driv = 0-10 V, Program = 79298041
SQ57 Motor 66 W 12-48 VDC + Drive SMi21
CROUZET
DCmind Brushless Direct Motor 801400 SMi21, 66 W, Speed = 4000 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298011
SQ57 Motor 100 W 12-32 VDC + Drive TNi21 PWM + M16 Connector
CROUZET
DCmind Brushless Direct Motor 801800 TNi21, 100 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = PWM, Program = 79298070, Junction = M16
SQ57 Motor 100 W 12-48 VDC + Drive SMi21
CROUZET
DCmind Brushless Direct Motor 801800 SMi21, 100 W, Speed = 3500 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298013
SQ57 Motor 66 W 12-32 VDC + Drive TNi21 PWM
CROUZET
DCmind Brushless Direct Motor 801400 TNi21, 66 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = PWM, Program = 79298042
SQ57 Motor 66 W 12-48 VDC + Drive SMi21 + Gearbox P52 - 1 st. Ratio 6.75 + Brake
CROUZET
DCmind Brushless Geared Motor 801495 SMi21 66 W (Brushless Motor 801400, Speed = 4000 RPM (at 24 V), VDC = 12-48, Reg.Loop = 4_Quadrant, Program = 79298011, Brake = FM_0.5 Nm + Planetary Gearbox PM52 810495, Ratio = 6.75, Stage = 1)
SQ57 Motor 66W 12-32 VDC + Drive TNi21 0-10 V + Gearbox P62 - 3 st. Ratio 139.23
CROUZET
DCmind Brushless Geared Motor 801496 TNi21 66W (Brushless Motor 801400, Speed=4000 RPM (at 24V), VDC=12-32, Reg.Loop=4_Quadrant, Speed.Driv=0-10V, Torque.Driv=0-10V, Program=79298041 + Planetary Gearbox PM62 810496, Ratio=139.23, Stage=3)
SQ57 Motor 150 W 12-32VDC + Drive TNi21 0-10V + Gearbox P81 - 3 Stages Ratio 236
CROUZET
DCmind Brushless Geared Motor 802897 TNi21 150 W (Brushless Motor 802800 Speed=3950 RPM (at 24 V), VDC=12-32, Reg.Loop=4_Quadrant, Speed.Driv=0-10 V, Torque.Driv=0-10 V, Program=79298043 + Planetary Gearbox PM81 810497, Ratio=236, Stage=3)
SQ57 Motor 150 W 12-32VDC + Drive TNi21 0-10V + Gearbox P81 - 3 st. Ratio 139.13
CROUZET
DCmind Brushless Geared Motor 802897 TNi21 150 W (Brushless Motor 802800 Speed=3950 RPM (at 24V), VDC=12-32, Reg.Loop=4_Quadrant, Speed.Driv=0-10V, Torque.Driv=0-10V, Program=79298043 + Planetary Gearbox PM81 810497, Ratio=139.13, Stage=3)
SQ57 Motor 100 W 12-32 VDC + Drive TNi21 0-10 V + Brake
CROUZET
DCmind Brushless Direct Motor 801800 TNi21, 100 W, Speed = 4000 RPM (at 24 V), VDC = 12-32, Reg.Loop = 4_Quadrant, Speed.Driv = 0-10 V, Torque.Driv = 0-10 V, Program = 79298071, Brake = FM_0.5 Nm